ESAB 811004050 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P Plus | CP4UEU

ESAB 811004050 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P Plus

Item: CP4UEU Model: 811004050Cross Ref: 60HJ94
In Stock

Get it by Friday, Jun 13

€325.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE6010
Container TypeHermetically Sealed Can
Elongation25%
For Material GradeGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X42
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCarbon Steel
Mfr. SeriesSUREWELD 10P PLUS Series
Min. Tensile Strength60 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength48 ksi
Overall Dia.1/8"
ProcessStick Welding
Tensile Strength86.9 ksi
Welding Current DesignationDCEP
Yield Strength (as Welded)72.9 ksi

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthYield Strength (as Welded)Container TypeFor Material GradeElongationPrice
ESAB 811005602 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P | CP4UCA 811005602E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€91.79
ESAB 811004233 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 10 lb, Sureweld 10P Plus | CP4UCB 811004233E6010DCEP60 ksi48 ksi72.9 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4225%€91.79
ESAB 812000024 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCC 812000024E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€29.92
ESAB 811005057 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCD 811005057E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€357.97
ESAB 812000032 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 6010 | CP4UCE 812000032E6010DCEP60 ksi48 ksi62 ksiCardboard Carton-28%€212.11
ESAB 811005073 Stick Electrode, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Sureweld 10P | CP4UCF 811005073E6010DCEP60 ksi48 ksi67 ksiHermetically Sealed CanGrade API 5L, Grade A, Grade API 5L, Grade A25, Grade API 5L, Grade B, Grade API 5L, Grade X4229%€341.94
ESAB 812000008 Stick Electrode, Carbon Steel, E6010, 3/32 Inch x 14 Inch, 5 lb, Sureweld 6010 | CP4UCK 812000008E6010DCEP60 ksi48 ksi62 ksiPlastic Tube-28%€36.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 811004050 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Sureweld 10P Plus
€325.20 /unit