EATON ECN0701QAA | BJ3NDB

EATON ECN0701QAA Non-Reversing Non-Combination Starter, 208 VAC at 60 Hz Primary/24 V Secondary V Coil

Item: BJ3NDB Model: ECN0701QAA
In Stock

Get it by Wednesday, Jun 11

€1,828.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesWith Control Power Transformer
Height13.85"
Length6 2/5"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage208V/24V Primary Control Power Transformer
TypeNon-Combination Non-Reversing Starter
Warranty1 yr.
Width12.65"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)35.18
Ship length (cm)16.26
Ship width (cm)32.13
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECN0501AAA-H5/D8 | BJ3KLU ECN0501AAA-H5/D8ECN0501AAA-H5/D8€1,414.67
RFQ
EATON ECN0501ACA-R63/C | BJ3KLV ECN0501ACA-R63/CECN0501ACA-R63/C€2,204.59
RFQ
EATON ECN0501ABA-R63/C | BJ3KLY ECN0501ABA-R63/CECN0501ABA-R63/C€1,858.39
RFQ
EATON ECN0501ACA-R63/B | BJ3KMB ECN0501ACA-R63/BECN0501ACA-R63/B€2,204.59
RFQ
EATON ECN0501ADA-R63/B | BJ3KMC ECN0501ADA-R63/BECN0501ADA-R63/B€2,745.78
RFQ
EATON ECN0501ABA-R63/B | BJ3KMD ECN0501ABA-R63/BECN0501ABA-R63/B€1,858.39
RFQ
EATON ECN0501ADA-R63/C | BJ3KME ECN0501ADA-R63/CECN0501ADA-R63/C€2,745.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0701QAA Non-Reversing Non-Combination Starter, 208 VAC at 60 Hz Primary/24 V Secondary V Coil
€1,828.53 /unit