WEG 00218ET3ESS145TC | BB3KJQ

WEG 00218ET3ESS145TC Electric Motor, 2Hp, 60Hz, 1800 Rpm

Item: BB3KJQ Model: 00218ET3ESS145TC
In Stock

Get it by Tuesday, Jun 17

€1,325.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
ApplicationWashdown Stainless
Body DesignRolled Stainless Steel
Ct Speed Range2:1
Efficiency86.5%
Enclosure IecIP56
Enclosure Nema RatingTotally Enclosed Fan Cooled
Frame145TC
Inverter RatingInverter Duty
Mounting ArrangementF1
Nema FrameNEMA 145TC
Nema MountC Face With Base
Output Hp2 hp
Output Kw1.5 kW
Output Rpm1720 RPM
Phase3
Rpm1800 RPM
Service Factor1.15
Temp CodeT3 = 200°C
Voltage208/230/460V AC
Weight52 lbs.

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)25.4
Ship length (cm)34.54
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelVoltagePhaseHpFrameRpmEfficiencyOutput KwService FactorPrice
WEG .5018EP3ESS56C | BB2AJN .5018EP3ESS56C208/230/460V AC31/2 hp56C1800 RPM77%0.37 kW1.15€733.80
WEG .7518EP3ESS56C | BB2CCR .7518EP3ESS56C208/230/460V AC33/4 hp56C1800 RPM78%0.55 kW1.15€841.33
WEG .5036EP3ESS56C | BB2LJE .5036EP3ESS56C208/230/460V AC31/2 hp56C3600 RPM74%0.37 kW1.15€651.55
WEG .7536EP3ESS56C | BB2VXJ .7536EP3ESS56C208/230/460V AC33/4 hp56C3600 RPM75.5%0.55 kW1.15€717.97
WEG 00736ET3ESS213TC | BB2XZN 00736ET3ESS213TC208/230/460V AC37 1/2 hp213TC3600 RPM89.7%5.5 kW1.15€3,449.82
WEG .7512EP3ESS56C | BB3NNZ .7512EP3ESS56C208/230/460V AC33/4 hp56HC1200 RPM77%0.55 kW1.15€915.13
WEG .5012EP3ESS56C | BB4BRT .5012EP3ESS56C208/230/460V AC31/2 hp56C1200 RPM74%0.37 kW1.15€801.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ET3ESS145TC Electric Motor, 2Hp, 60Hz, 1800 Rpm
€1,325.27 /unit