WEG .7536EP3ESS56C | BB2VXJ

WEG .7536EP3ESS56C Electric Motor, 0.75Hp, 60Hz, 3600 Rpm

Item: BB2VXJ Model: .7536EP3ESS56C
In Stock

Get it by Tuesday, Jun 17

€717.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
ApplicationWashdown Stainless
Body DesignRolled Stainless Steel
Ct Speed Range2:1
Efficiency75.5%
Enclosure IecIP56
Enclosure Nema RatingTotally Enclosed Non Ventilated
Frame56C
Hp3/4 hp
Inverter RatingInverter Duty
Mounting ArrangementF1
Nema FrameNEMA 56C
Nema MountC Face With Base
Output Hp3/4 hp
Output Kw0.55 kW
Output Rpm3410 RPM
Phase3
Rpm3600 RPM
Service Factor1.15
Temp CodeT3 = 200°C
Voltage208/230/460V AC
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)25.4
Ship length (cm)28.58
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelVoltagePhaseHpFrameRpmEfficiencyOutput KwService FactorPrice
WEG .5018EP3ESS56C | BB2AJN .5018EP3ESS56C208/230/460V AC31/2 hp56C1800 RPM77%0.37 kW1.15€733.80
WEG .7518EP3ESS56C | BB2CCR .7518EP3ESS56C208/230/460V AC33/4 hp56C1800 RPM78%0.55 kW1.15€841.33
WEG .5036EP3ESS56C | BB2LJE .5036EP3ESS56C208/230/460V AC31/2 hp56C3600 RPM74%0.37 kW1.15€651.55
WEG 00736ET3ESS213TC | BB2XZN 00736ET3ESS213TC208/230/460V AC37 1/2 hp213TC3600 RPM89.7%5.5 kW1.15€3,449.82
WEG 00218ET3ESS145TC | BB3KJQ 00218ET3ESS145TC208/230/460V AC3-145TC1800 RPM86.5%1.5 kW1.15€1,325.27
WEG .7512EP3ESS56C | BB3NNZ .7512EP3ESS56C208/230/460V AC33/4 hp56HC1200 RPM77%0.55 kW1.15€915.13
WEG .5012EP3ESS56C | BB4BRT .5012EP3ESS56C208/230/460V AC31/2 hp56C1200 RPM74%0.37 kW1.15€801.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7536EP3ESS56C Electric Motor, 0.75Hp, 60Hz, 3600 Rpm
€717.97 /unit