WEG 00158ST3QIE145TC-W22 Motor 3 Phase 1.5 Hp 1755 460v 145tc Eff 86.5 | AA4JED 12N930

WEG 00158ST3QIE145TC-W22 11432963 Motor, 3 Phase 1.5 Hp, 1755 460v 145tc Eff 86.5

Item: AA4JED Model: 00158ST3QIE145TC-W22Cross Ref: 12N930 / 11432963
In Stock

Get it by Tuesday, Jun 17

€1,626.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Bearing TypeBall
Cc NumberCC029A
CompositionCast Iron
DesignNone
Duty CycleContinuous
Efficiency86.5%
Efficiency GroupPremium
Frame145TC
Frame MaterialCast Iron
Frequency60 Hz
Hp1 1/2 hp
Insulation ClassClass F
Motor ApplicationIEEE Motor
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
Nameplate Rpm1755 RPM
No. Of Speeds1
Overall Length13 1/2"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Ships Factory DirectNo
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Warranty5 yrs.
Full Load Amps2.02A
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 1/4"
Manufacturers Warranty Length5 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeFace/Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nema DesignNone
Nominal Efficiency86.5%
StandardsCE, CSA, NOM, UL
Voltage460V AC
Weight58.8 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)24.64
Ship length (cm)34.29
Ship width (cm)31.75
HS code8501524000
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887 00236ET3H145TC-W2260 Hz1.25575V AC2 hp3475 RPM2.1ARigid Base145TC€761.17
WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888 00218ET3H145TC-W2260 Hz1.25575V AC2 hp1755 RPM2.2ARigid Base145TC€767.58
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158ST3QIE145TC-W22 11432963 Motor, 3 Phase 1.5 Hp, 1755 460v 145tc Eff 86.5
€1,626.91 /unit