WEG 00156ET3E143TC-S | BB6HEM

WEG 00156ET3E143TC-S 14802468 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm

Item: BB6HEM Model: 00156ET3E143TC-SCross Ref: 14802468
In Stock

Get it by Tuesday, Jun 17

€518.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time30 sec.
Connection Cables Quantity9
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %88%
Efficiency At 50 %71%
Efficiency At 75 %82%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame143/5TC
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time17 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps34/17A
Locked Rotor Torque229%
Lrc9.1X(Code L)
Main Terminal Box Hole Size1.118"
Moment Of Inertia0.1023 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3520 RPM
MountingFoot Mounted
No Load Amps1.72/0.859A
No. Of Poles2
Noise Level68 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %84
Power Factor At 50 %80
Power Factor At 75 %82.5
Rated Current3.74/1.87A
Rated Torque2.24 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorVoltageHpNameplate RpmFull Load AmpsMounting TypeFramePrice
WEG 00118ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1 Hp 1765 Rpm 143tc | AA4JCW 12N884 00118ET3H143TC-W2260 Hz1.25575V AC1 hp1760 RPM1.2ARigid Base143TC€683.63
WEG 00156ET3H143TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 3495 Rpm 143tc | AA4JCX 12N885 00156ET3H143TC-W2260 Hz1.25575V AC1 1/2 hp3480 RPM1.6ARigid Base143TC€703.33
WEG 00158ET3H145TC-W22 General Purpose Motor 3-phase Tefc 1-1/2 Hp 1760 Rpm 145tc | AA4JCY 12N886 00158ET3H145TC-W2260 Hz1.25575V AC1 1/2 hp1755 RPM1.6ARigid Base145TC€702.15
WEG 00236ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 3490 Rpm 145tc | AA4JCZ 12N887 00236ET3H145TC-W2260 Hz1.25575V AC2 hp3475 RPM2.1ARigid Base145TC€761.17
WEG 00218ET3H145TC-W22 General Purpose Motor 3-phase Tefc 2 Hp 1755 Rpm 145tc | AA4JDA 12N888 00218ET3H145TC-W2260 Hz1.25575V AC2 hp1755 RPM2.2ARigid Base145TC€767.58
WEG 00336ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 3510 Rpm 182tc | AA4JDB 12N889 00336ET3H182TC-W2260 Hz1.25575V AC3 hp3515 RPM2.9ARigid Base182TC€972.00
WEG 00318ET3H182TC-W22 General Purpose Motor 3-phase Tefc 3 Hp 1760 Rpm 182tc | AA4JDC 12N890 00318ET3H182TC-W2260 Hz1.25575V AC3 hp1760 RPM3.1ARigid Base182TC€857.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00156ET3E143TC-S 14802468 Electric Motor, 1.5Hp, 60Hz, 3600 Rpm
€518.10 /unit