WEARWELL 502 Anti-Fatigue Mat Black 3 x 1 feet | AG6VCY 48Z429

WEARWELL 502 Anti-Fatigue Mat Black 3 x 1 feet

Item: AG6VCY Model: 502Cross Ref: 48Z429
In Stock

Get it by Tuesday, Jun 10

€129.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialUrethane
Brake Fluid ResistantNo
ColorBlack
EdgesStraight
Fire Resistant/fire RetardantFire Resistant
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternSquare Grid
MaterialUrethane
Surface MaterialUrethane
Thickness5/8"
Width1 ft.
Anti-slip SurfaceYes
AntifatigueYes
Backing CharacteristicsNon Slip
Connectable Side ConfigurationOpposite Sides
Doc Ff1-70 RatingYes
Edge Connection StyleTab and Blank
Edge StyleStraight
Mat Product TypeInterlocking Antifatigue Mat Tile
Mvss 302 RatingA Rating
Nfsi High Traction CertifiedNo
Non-interlocking Edge StyleStraight
Nsf/ansi 52No
Resistance PropertiesChemical Resistant
StandardsASTM D 395, ASTM F1677, ASTM G21, FEDERAL STANDARD 191, MVSS 302, USP 797
Surface DesignSquare Grid
Surface MaterialsPolyurethane
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 2.1465
Ship height (cm)26.16
Ship length (cm)95.25
Ship width (cm)26.16
HS code3918901000

Product Variants

ProductModelThicknessColorMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Beveled | AD6QZC 48Z441 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€371.90
WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Female End | AD6QZD 48Z442 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€397.77
WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Male End | AD6QZE 48Z443 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€483.41
WEARWELL 502 Modular Antifatigue Mat 2 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€320.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEARWELL 502 Anti-Fatigue Mat Black 3 x 1 feet
€129.83 /unit