WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Female End | AD6QZD 48Z442

WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Female End

Item: AD6QZD Model: 502Cross Ref: 48Z442
In Stock

Get it by Thursday, Jun 12

€505.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialUrethane
Brake Fluid ResistantNo
ColorBlack
Compatible With502 Runner System
EdgesFemale End
Fire Resistant/fire RetardantFire Resistant
Length5 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternSquare Grid
MaterialUrethane
Surface MaterialUrethane
Thickness5/8"
Width3 ft.
Anti-slip SurfaceYes
AntifatigueYes
Backing CharacteristicsNon Slip
Connectable Side ConfigurationAdjacent Sides
Doc Ff1-70 RatingYes
Edge Connection StyleTab and Blank
Edge GenderFemale
Edge StyleStraight
Mvss 302 RatingA Rating
Nfsi High Traction CertifiedNo
Non-interlocking Edge StyleBeveled
Nsf/ansi 52No
Resistance PropertiesChemical Resistant
StandardsASTM D 395, ASTM F1677, ASTM G21, FEDERAL STANDARD 191, MVSS 302, USP 797
Surface DesignSquare Grid
Surface MaterialsPolyurethane
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 7.4565
Ship height (cm)30.48
Ship length (cm)93.98
Ship width (cm)30.48
HS code3918901000
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Beveled | AD6QZC 48Z441 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€371.90
WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Male End | AD6QZE 48Z443 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€483.41
WEARWELL 502 Modular Antifatigue Mat 2 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€320.13
WEARWELL 502 Anti-Fatigue Mat Black 3 x 1 feet | AG6VCY 48Z429 5025/8"BlackUrethaneUrethaneRectangleNoNoFire Resistant€114.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEARWELL 502 Anti-Fatigue Mat Black 5 x 3 feet Edges Female End
€505.72 /unit