PETERSEN PRODUCTS 151-1100-P100 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 100, 10 Inch Size

Item: CF3BGE Model: 151-1100-P100
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialSteel
Flange Size10"
Max. Pressure1125 psi
Max. Temp.176°F
Min. Dia.8.81"
Overall Length20.688"
Seal Length3 1/2"
Seal MaterialPolyurethane

Shipping Info:

Ship weight (kg) 78.75
Country of OriginUS

Product Variants

ProductModelFlange SizeSeal LengthPipe TypePrice
PETERSEN PRODUCTS 151-1007-P10 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 10, 0.75 Inch Size | CF3AZJ 151-1007-P103/4"---
RFQ
PETERSEN PRODUCTS 151-1007-P160 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 160, 0.75 Inch Size | CF3AZK 151-1007-P1603/4"---
RFQ
PETERSEN PRODUCTS 151-1007-P40 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 40, 0.75 Inch Size | CF3AZL 151-1007-P403/4"---
RFQ
PETERSEN PRODUCTS 151-1007-P80 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 80, 0.75 Inch Size | CF3AZM 151-1007-P803/4"---
RFQ
PETERSEN PRODUCTS 151-1010-P10 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 10, 1 Inch Size | CF3AZN 151-1010-P101"---
RFQ
PETERSEN PRODUCTS 151-1010-P160 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 160, 1 Inch Size | CF3AZP 151-1010-P1601"---
RFQ
PETERSEN PRODUCTS 151-1010-P40 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 40, 1 Inch Size | CF3AZQ 151-1010-P401"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 151-1100-P100 Pipe Plug, Mechanical, High Lift Flange Weld Test, SCH 100, 10 Inch Size