Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS PCCCA4K Repair Kit With Cinch Clamps Pex x Pex | AA2AJT 10A282

WATTS PCCCA4K Repair Kit With Cinch Clamps Pex x Pex

Item: AA2AJT Model: PCCCA4KCross Ref: 10A282
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.29
10% off
€19.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Repair Kit with Cinch Clamps
Application Non-Potable Water
Barb Style Standard
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Kit
Body Material Brass, Stainless Steel
Connection Type PEX
Fitting Material Brass
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 3/4"
Fitting Side B Connection Type Barbed
Fitting Side B Tube Inner Diameter 3/4"
Max. Pressure 160 psi
Maximum Operating Pressure 160 psi
Maximum Operating Temperature 73°F
Minimum Operating Temperature 32°F
Pex Size 3/4"
Pipe Size 3/4"
Size 3/4" x 3/4"
Specific Fitting Shape Radiant Pex Repair Kit
Temp. Range +32°F to +73°F
Tube Fitting Material Brass, Stainless Steel

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)11.43
HS code7326908588
Country of OriginUS

Product Variants

ProductModelPipe SizePex SizeFitting Side A Tube Inner DiameterSizeSpecific Fitting ShapeConnection TypeFitting MaterialApplicationPrice
WATTS PCCCA3K Repair Kit With Cinch Clamps Pex x Pex | AA2AJQ 10A280 PCCCA3K1/2"1/2"1/2"1/2" x 1/2"Radiant Pex Repair KitPEXBrassNon-Potable Water€16.46
WATTS PCCCA6K Repair Kit With Cinch Clamps Pex x Pex | AA2AJR 10A281 PCCCA6K5/8"5/8"5/8"5/8" x 5/8"Radiant Pex Repair KitPEXBrassNon-Potable Water€34.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PCCCA4K Repair Kit With Cinch Clamps Pex x Pex
€21.29 /unit