Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS PCCCA6K Repair Kit With Cinch Clamps Pex x Pex | AA2AJR 10A281

WATTS PCCCA6K 81005326 Repair Kit With Cinch Clamps Pex x Pex

Item: AA2AJR Model: PCCCA6KCross Ref: 10A281 / 81005326
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.95
10% off
€31.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Repair Kit with Cinch Clamps
Application Non-Potable Water
Barb Style Standard
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Kit
Body Material Brass, Stainless Steel
Buy American Act Compliant No
Connection Type PEX
Fitting Material Brass
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 5/8"
Fitting Side B Connection Type Barbed
Fitting Side B Tube Inner Diameter 5/8"
Kit Contents 2 Double Ended Barbs, 4 Cinch Clamps, Instructions
Kit Type Repair Kit
Max. Pressure 160 psi
Maximum Operating Pressure 160 psi
Maximum Operating Temperature 73°F
Minimum Operating Temperature 32°F
Pex Size 5/8"
Pipe Size 5/8"
Products Used On Radiantpex/Radiantpert Tubing
Size 5/8" x 5/8"
Specific Fitting Shape Radiant Pex Repair Kit
Temp. Range +32°F to +73°F
Tube Fitting Material Brass, Stainless Steel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.05
Ship length (cm)10.92
Ship width (cm)8.89
HS code7326908588
Country of OriginCN

Product Variants

ProductModelPipe SizePex SizeFitting Side A Tube Inner DiameterSizeSpecific Fitting ShapeConnection TypeFitting MaterialApplicationPrice
WATTS PCCCA3K Repair Kit With Cinch Clamps Pex x Pex | AA2AJQ 10A280 PCCCA3K1/2"1/2"1/2"1/2" x 1/2"Radiant Pex Repair KitPEXBrassNon-Potable Water€16.46
WATTS PCCCA4K Repair Kit With Cinch Clamps Pex x Pex | AA2AJT 10A282 PCCCA4K3/4"3/4"3/4"3/4" x 3/4"Radiant Pex Repair KitPEXBrassNon-Potable Water€21.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PCCCA6K 81005326 Repair Kit With Cinch Clamps Pex x Pex
€34.95 /unit