WATTS LFFBV 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXR 0792510

WATTS LFFBV 1 1/2 0792510 Ball Valve, 1 1/2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi

Item: CB3JXR Model: LFFBV 1 1/2Cross Ref: 0792510
In Stock

Get it by Tuesday, Jun 17

€334.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledNo
Ball MaterialBrass
Body FinishBronze
Body MaterialBronze
Control TypeLever Handle
Cv160 GPM
Inlet ConnectionFemale Threaded
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.350°F
Mfr. SeriesLFFBV Series
Outlet ConnectionFemale Threaded
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Torque320 lbs.-in.
Valve DesignTwo Piece
Washer MaterialVirgin PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 1.4085

Product Details:

Ball Valve, 1 1/2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi

Product Variants

ProductModelBall MaterialActuator TypeInlet SizeControl TypeOutlet SizeAssembledTorqueCvPrice
WATTS LFFBV-TH 3/4 Ball Valve, Inlet Size 3/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBT 0792507 LFFBV-TH 3/4BrassNo3/4"Lever Handle3/4"No150 lbs.-in.-€109.49
WATTS LFFBV-TC 1 1/4 Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBU 0792515 LFFBV-TC 1 1/4BrassNo1 1/4"Lever Handle1 1/4"No250 lbs.-in.110 GPM€264.59
WATTS LFFBV-TC 2 Ball Valve, Inlet Size 2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBV 0792517 LFFBV-TC 2Chrome Plated BrassNo2"Lever Handle2"No500 lbs.-in.360 GPM€591.21
WATTS LFFBV-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXN 0792506 LFFBV-TH 1/2BrassNo1/2"Tee Handle1/2"No60 lbs.-in.-€67.99
WATTS LFFBV 1 1/4 Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXP 0792509 LFFBV 1 1/4BrassNo1 1/4"Lever Handle1 1/4"No250 lbs.-in.110 GPM€261.60
WATTS LFFBV-TC-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXQ 0792512 LFFBV-TC-TH 1/2BrassNo1/2"Tee Handle1/2"No60 lbs.-in.15 GPM€76.63
WATTS LFFBV-TH 1 Ball Valve, Inlet Size 1 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CC2KDP 0792508 LFFBV-TH 1BrassNo1"Lever Handle1"No200 lbs.-in.60 GPM€171.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBV 1 1/2 0792510 Ball Valve, 1 1/2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi
€334.86 /unit