WATTS LFFBV-TC 2 Ball Valve, Inlet Size 2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBV 0792517

WATTS LFFBV-TC 2 0792517 Ball Valve, 2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi

Item: CA2KBV Model: LFFBV-TC 2Cross Ref: 0792517
Limited Availability
€591.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledNo
Ball MaterialChrome Plated Brass
Body FinishBronze
Body MaterialBronze
Control TypeLever Handle
Cv360 GPM
Inlet ConnectionFemale Threaded
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.350°F
Mfr. SeriesLFFBV Series
Outlet ConnectionFemale Threaded
Outlet Size2"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Torque500 lbs.-in.
Valve DesignTwo Piece
Washer MaterialVirgin PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 2.2598

Product Details:

Ball Valve, 2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi

Product Variants

ProductModelBall MaterialActuator TypeInlet SizeControl TypeOutlet SizeAssembledTorqueCvPrice
WATTS LFFBV-TH 3/4 Ball Valve, Inlet Size 3/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBT 0792507 LFFBV-TH 3/4BrassNo3/4"Lever Handle3/4"No150 lbs.-in.-€109.49
WATTS LFFBV-TC 1 1/4 Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CA2KBU 0792515 LFFBV-TC 1 1/4BrassNo1 1/4"Lever Handle1 1/4"No250 lbs.-in.110 GPM€264.59
WATTS LFFBV-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXN 0792506 LFFBV-TH 1/2BrassNo1/2"Tee Handle1/2"No60 lbs.-in.-€67.99
WATTS LFFBV 1 1/4 Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXP 0792509 LFFBV 1 1/4BrassNo1 1/4"Lever Handle1 1/4"No250 lbs.-in.110 GPM€261.60
WATTS LFFBV-TC-TH 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXQ 0792512 LFFBV-TC-TH 1/2BrassNo1/2"Tee Handle1/2"No60 lbs.-in.15 GPM€76.63
WATTS LFFBV 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CB3JXR 0792510 LFFBV 1 1/2BrassNo1 1/2"Lever Handle1 1/2"No320 lbs.-in.160 GPM€334.86
WATTS LFFBV-TH 1 Ball Valve, Inlet Size 1 Inch, Max. Temperature 350 Degrees F, WOG 600 Psi | CC2KDP 0792508 LFFBV-TH 1BrassNo1"Lever Handle1"No200 lbs.-in.60 GPM€171.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFFBV-TC 2 0792517 Ball Valve, 2 Inch Inlet, 350 Deg. F Max. Temp., 600 Psi
€591.21 /unit