WATTS LF7R 1 Tailpiece Extension, Inline, Size 1 Inch, Brass | CA7ZVY 0072236

WATTS LF7R 1 0072236 Tailpiece Extension, Inline, 1 Inch Size, Brass

Item: CA7ZVY Model: LF7R 1Cross Ref: 0072236
Limited Availability
€19.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTailpiece
Backflow Preventer TypeDual Check
Body FinishBronze
Body MaterialLead Free Brass
Body PatternInline
Body StyleInline
Disc MaterialSantoprene
FittingNo
Inlet ConnectionFemale Threaded
Inlet Size1"
Inlet Thread TypeFPT
Inlet TypeFemale Threaded
Max. Operating Pressure175 psi
Max. Operating Temp.180°F
Meter TypeNo Meter
Mfr. SeriesLF7R Series
Min. Operating Temp.33°F
OperationContinuous
Outlet ConnectionFemale Threaded
Outlet Size1"
Outlet TypeFemale Threaded
Seat MaterialEPDM
StrainerNo
Thread TypeFPT
Valve TypeNo Shutoff Valve

Shipping Info:

Ship weight (kg) 0.1206

Product Details:

Tailpiece Extension, Inline, 1 Inch Size, Brass

Product Variants

ProductModelBody FinishInlet TypeOutlet SizeOutlet TypeBody PatternInlet ConnectionOutlet ConnectionThread TypePrice
WATTS LF7R10-U2 1 X 3/4 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTE 0072207 LF7R10-U2 1 X 3/4PlainSwivel Joint3/4"Female Threaded---MTSF€104.98
WATTS LF7RU2-U2 1/2 X 1/2 Residential Dual Check Valve, Inline, Size 1/2 Inch, Brass | CA3XTG 0072206 LF7RU2-U2 1/2 X 1/2PlainUnion Female Threaded1/2"Union Female Threaded----€106.03
WATTS LF7R10-U3 1 X 3/4 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTH 0072208 LF7R10-U3 1 X 3/4PlainSwivel Joint3/4"Male Threaded---MTSF€125.22
WATTS LF7RU4-5 1 X 1 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTJ 0072209 LF7RU4-5 1 X 1PlainFemale Threaded1"Male ThreadedInlineFemale ThreadedMale ThreadedNHM€107.43
WATTS LF7RU2-2 1/2 X 3/4 Residential Dual Check Valve, Inline, Size 1/2 Inch, Brass | CA3XTK 0072211 LF7RU2-2 1/2 X 3/4PlainUnion Female Threaded3/4"Female Threaded----€101.85
WATTS LF7RU2-2 3/4 X 1 Residential Dual Check Valve, Inline, Size 3/4 Inch, Brass | CA3XTL 0072212 LF7RU2-2 3/4 X 1PlainUnion Female Threaded1"Female Threaded----€110.56
WATTS LF7R10-U2 1 X 1 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTM 0072214 LF7R10-U2 1 X 1PlainSwivel Joint1"Female ThreadedInlineSwivel JointFemale ThreadedMTSF€95.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF7R 1 0072236 Tailpiece Extension, Inline, 1 Inch Size, Brass
€19.19 /unit