WATTS LF7RU2-2 3/4 X 1 Residential Dual Check Valve, Inline, Size 3/4 Inch, Brass | CA3XTL 0072212

WATTS LF7RU2-2 3/4 X 1 0072212 Residential Dual Check Valve, Inline, 3/4 Inch Size, Brass

Item: CA3XTL Model: LF7RU2-2 3/4 X 1Cross Ref: 0072212
Limited Availability
€110.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Check Valve
Body FinishPlain
Body MaterialLead Free Brass
Body TypeInline
Disc MaterialSantoprene
FittingNo
Inlet Size3/4"
Inlet TypeUnion Female Threaded
Max. Operating Pressure12.1 Bar
Max. Temp.180°F
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1"
Outlet TypeFemale Threaded
Seat MaterialEPDM
SeriesLF7R Series
StrainerNo
TypeNo Shutoff Valve

Shipping Info:

Ship weight (kg) 0.3411

Product Details:

Residential Dual Check Valve, Inline, 3/4 Inch Size, Brass

Product Variants

ProductModelBody FinishInlet TypeOutlet SizeOutlet TypeBody PatternInlet ConnectionOutlet ConnectionThread TypePrice
WATTS LF7R10-U2 1 X 3/4 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTE 0072207 LF7R10-U2 1 X 3/4PlainSwivel Joint3/4"Female Threaded---MTSF€104.98
WATTS LF7RU2-U2 1/2 X 1/2 Residential Dual Check Valve, Inline, Size 1/2 Inch, Brass | CA3XTG 0072206 LF7RU2-U2 1/2 X 1/2PlainUnion Female Threaded1/2"Union Female Threaded----€106.03
WATTS LF7R10-U3 1 X 3/4 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTH 0072208 LF7R10-U3 1 X 3/4PlainSwivel Joint3/4"Male Threaded---MTSF€125.22
WATTS LF7RU4-5 1 X 1 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTJ 0072209 LF7RU4-5 1 X 1PlainFemale Threaded1"Male ThreadedInlineFemale ThreadedMale ThreadedNHM€107.43
WATTS LF7RU2-2 1/2 X 3/4 Residential Dual Check Valve, Inline, Size 1/2 Inch, Brass | CA3XTK 0072211 LF7RU2-2 1/2 X 3/4PlainUnion Female Threaded3/4"Female Threaded----€101.85
WATTS LF7R10-U2 1 X 1 Residential Dual Check Valve, Inline, Size 1 Inch, Brass | CA3XTM 0072214 LF7R10-U2 1 X 1PlainSwivel Joint1"Female ThreadedInlineSwivel JointFemale ThreadedMTSF€95.22
WATTS LF7RU2-3 3/4 X 3/4 Residential Dual Check Valve, Inline, Size 3/4 Inch, Brass | CA3XTN 0072220 LF7RU2-3 3/4 X 3/4PlainUnion Female Threaded3/4"Male Threaded----€97.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF7RU2-2 3/4 X 1 0072212 Residential Dual Check Valve, Inline, 3/4 Inch Size, Brass
€110.56 /unit