WATTS 77F-DI-125 10 Wye Strainer, Inlet Size 10 Inch, Screen Size 3/64, WOG 200 Psi | CB3FJP 0825207

WATTS 77F-DI-125 10 0825207 Y Strainer, 10 Inch Inlet, 3/64 Inch Screen, 200 Psi Pressure

Item: CB3FJP Model: 77F-DI-125 10Cross Ref: 0825207
Limited Availability
€3,666.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialCast Iron
Body PatternWye
Body StyleWye
Bolt MaterialSteel
Cover MaterialCast Iron
Cover TypeTapped With Closure Plug
Flange MaterialCast Iron
Gasket MaterialGraphite
Inlet ConnectionFlanged Joint
Inlet Size10"
Inlet TypeFlanged Joint
LeadNot Present
Mfr. Series77F-DI-125 Series
Outlet ConnectionFlanged Joint
Outlet Size2"
Outlet TypeFlanged Joint
Plug MaterialIron
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Screen Size3/64"
StrainerWye
Wog (psi)200 psi

Product Details:

Y Strainer, 10 Inch Inlet, 3/64 Inch Screen, 200 Psi Pressure

Product Variants

ProductModelInlet SizeOutlet SizeCover TypeGasket MaterialBody PatternInlet ConnectionOutlet ConnectionInlet TypePrice
WATTS 77F-DI-125 3 Wye Strainer, Inlet Size 3 Inch, Operating at 178 Degrees C, WOG 200 Psi | BR3BHX 0825202 77F-DI-125 33"1"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€243.18
RFQ
WATTS 77F-DI-125 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7ECB 0825201 77F-DI-125 2 1/2--------€284.55
RFQ
WATTS 77F-DI-125 6 Wye Strainer, Inlet Size 6 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7ECC 0825205 77F-DI-125 6--------€828.47
RFQ
WATTS 77F-DI-125 4 Wye Strainer, Inlet Size 4 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7XHR 0825203 77F-DI-125 4--------€573.11
RFQ
WATTS 77F-DI-125 2 Wye Strainer, Inlet Size 2 Inch, Screen Size 3/64, WOG 200 Psi | CA6ZVM 0825200 77F-DI-125 22"1/2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€292.21
RFQ
WATTS 77F-DI-125 5 Wye Strainer, Inlet Size 5 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB3FJM 0825204 77F-DI-125 55"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€1,232.87
RFQ
WATTS 77F-DI-125 8 Wye Strainer, Inlet Size 8 Inch, Screen Size 3/64, WOG 200 Psi | CB3FJN 0825206 77F-DI-125 88"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€1,576.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77F-DI-125 10 0825207 Y Strainer, 10 Inch Inlet, 3/64 Inch Screen, 200 Psi Pressure
€3,666.58 /unit