WATTS 77F-DI-125 6 Wye Strainer, Inlet Size 6 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7ECC 0825205

WATTS 77F-DI-125 6 0825205 Wye Strainer, 6 Inch Size, Cast Iron, Flange

Item: BY7ECC Model: 77F-DI-125 6Cross Ref: 0825205
Limited Availability
€828.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialCast Iron
Body StyleWye
Bolt MaterialSteel
Cover MaterialCast Iron
Cover TypeTapped with Closure Plug
Cross Reference0825205
Flange MaterialCast Iron
Gasket MaterialGraphite
Inlet Size6"
Inlet TypeFlanged Joint
LeadNot Present
Max. Operating Temp.178 Degree C
Max. Pressure13.8 Bar
Mfr. Series77F-DI-125
Min. Temp.32 Degree F
Outlet Size6"
Outlet TypeFlanged Joint
Plug MaterialIron
Pressure Rating13.8 Bar at 99 Degree C / 8.6 Bar at 178 Degree C
Screen MaterialStainless Steel
Screen Size01-Aug
StrainerWye
WOG (PSI)200 Psi

Product Variants

ProductModelInlet SizeOutlet SizeCover TypeGasket MaterialBody PatternInlet ConnectionOutlet ConnectionInlet TypePrice
WATTS 77F-DI-125 3 Wye Strainer, Inlet Size 3 Inch, Operating at 178 Degrees C, WOG 200 Psi | BR3BHX 0825202 77F-DI-125 33"1"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€243.18
RFQ
WATTS 77F-DI-125 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7ECB 0825201 77F-DI-125 2 1/2--------€284.55
RFQ
WATTS 77F-DI-125 4 Wye Strainer, Inlet Size 4 Inch, Operating at 178 Degrees C, WOG 200 Psi | BY7XHR 0825203 77F-DI-125 4--------€573.11
RFQ
WATTS 77F-DI-125 2 Wye Strainer, Inlet Size 2 Inch, Screen Size 3/64, WOG 200 Psi | CA6ZVM 0825200 77F-DI-125 22"1/2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€292.21
RFQ
WATTS 77F-DI-125 5 Wye Strainer, Inlet Size 5 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB3FJM 0825204 77F-DI-125 55"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€1,232.87
RFQ
WATTS 77F-DI-125 8 Wye Strainer, Inlet Size 8 Inch, Screen Size 3/64, WOG 200 Psi | CB3FJN 0825206 77F-DI-125 88"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€1,576.85
RFQ
WATTS 77F-DI-125 10 Wye Strainer, Inlet Size 10 Inch, Screen Size 3/64, WOG 200 Psi | CB3FJP 0825207 77F-DI-125 1010"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€3,666.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77F-DI-125 6 0825205 Wye Strainer, 6 Inch Size, Cast Iron, Flange
€828.47 /unit