WATTS 757DCDA-OSY-CFM 6 Double Check Detector Assembly, Inline, Flanged Joint, Size 6 Inch | BY4RYX 0111547

WATTS 757DCDA-OSY-CFM 6 0111547 Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size

Item: BY4RYX Model: 757DCDA-OSY-CFM 6Cross Ref: 0111547
Limited Availability
€7,867.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Bypass Size3/4"
Disc MaterialSilicone
FittingNo
Inlet Size6"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
OperationContinuous
Outlet Size6"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
Series757DCDA Series
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size

Product Variants

ProductModelMax. Working PressureMeter TypeInlet TypeOutlet SizeOutlet TypeBody StyleBody PatternSeat MaterialPrice
WATTS 757DCDA-DOSY-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch | BY4JFC 0113012 757DCDA-DOSY-CFM 4175 psiCFMFlanged Joint4"Flanged JointInlineInlineEngineered Plastic€4,344.40
RFQ
WATTS 757DCDA-DOSY-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch | BY4JFE 0113011 757DCDA-DOSY-CFM 3175 psiCFMFlanged Joint3"Flanged JointInlineInlineEngineered Plastic€4,783.66
RFQ
WATTS 757DCDA-DOSY-CFM 6 Double Check Detector Assembly, Inline, Flanged Joint, Size 6 Inch | BY4JFF 0113013 757DCDA-DOSY-CFM 6175 psiCFMFlanged Joint6"Flanged JointInlineInlineEngineered Plastic€7,867.79
RFQ
WATTS 757DCDA-OSY-CFM 2 1/2 Double Check Detector Assembly, Inline, Flanged Joint, Size 2-1/2 Inch | BY4RYT 0111544 757DCDA-OSY-CFM 2 1/2175 psiCFMFlanged Joint2 1/2"Flanged JointInlineInlineEngineered Plastic€4,664.74
RFQ
WATTS 757DCDA-OSY-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch | BY4RYU 0111545 757DCDA-OSY-CFM 3175 psiCFMFlanged Joint3"Flanged JointInlineInlineEngineered Plastic€4,783.66
RFQ
WATTS 757DCDA-OSY-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch | BY4RYV 0111546 757DCDA-OSY-CFM 4175 psiCFMFlanged Joint4"Flanged JointInlineInlineEngineered Plastic€4,344.40
RFQ
WATTS 757DCDA-OSY-CFM 8 Double Check Detector Assembly, Inline, Flanged Joint, Size 8 Inch | BY4RYW 0111548 757DCDA-OSY-CFM 8175 psiCFMFlanged Joint8"Flanged JointInlineInlineEngineered Plastic€10,182.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 757DCDA-OSY-CFM 6 0111547 Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size
€7,867.79 /unit