STEINER 0266-L Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidsk Inch, L Glove Size | CU4QWE

STEINER INDUSTRIES 0266-L Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidskin, L Glove Size

Item: CU4QWE Model: 0266-LCross Ref: 4AZH1
In Stock

Get it by Tuesday, Jun 17

€17.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationTIG
Backing ColorBlack
Backing MaterialKidskin
ColorBlack
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length4"
Cuff MaterialKidskin
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeGrade A, Grade B
Glove MaterialKidskin
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorBlack
Leather Glove Liner TypeUnlined
Leather Palm ProcessGrain
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialKidskin
Reflective BackingNo
SizeL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesSteiner Pro-Series 0266
Glove Back ColorBlack
Glove Back MaterialKidskin
Glove Backing MaterialBlack Kidskin
Glove ConstructionCut and Sewn
Glove Liner MaterialUnlined
Glove MaterialsKidskin
Glove SizeL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Rope Channel ReinforcementNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialThumb StyleCuff StyleGlove Leather GradeStitching MaterialPkg. Qty.Price
STEINER 0266-M Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidsk Inch, M Glove Size | CU4QWF 0266-MMTIGKidskinUnlinedStraightGauntletGrade A, Grade BKevlar2€17.30
STEINER 0266-S Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidsk Inch, S Glove Size | CU4QWG 0266-SSTIGKidskinUnlinedStraightGauntletGrade A, Grade BKevlar2€17.30
STEINER 0266-X Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidsk Inch, XL Glove Size | CU4QWH 0266-XXLTIGKidskinUnlinedStraightGauntletGrade A, Grade BKevlar2€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0266-L Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Black Kidskin, L Glove Size
€17.30 /pack