WESCO 270388 Steel Commercial Quality Panel Cart, Rubber Wheels, 1100 Lbs Capacity | AG7JZZ

WESCO 270388 Steel Commercial Quality Panel Cart, Rubber Wheels, 1100 Lbs Capacity

Item: AG7JZZ Model: 270388
In Stock

Get it by Tuesday, Jun 17

€669.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Panel Truck
Deck L X W48" x 30"
Load Capacity1100 lbs.
Overall Height37"
Overall Length48"
Overall Width30"
Platform MaterialSteel
Wheel MaterialRubber

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)93.98
Ship length (cm)121.92
Ship width (cm)76.2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 270388 Steel Commercial Quality Panel Cart, Rubber Wheels, 1100 Lbs Capacity
€669.76 /unit