WATTS 709-QT-S 6 Quarter Turn Ball Valves, Mechanical Joint, Size 6 Inch, Cast Iron | CB8HBN 0434636

WATTS 709-QT-S 6 0434636 Quarter Turn Ball Valve, Mechanical Joint, 6 Inch Size, Cast Iron

Item: CB8HBN Model: 709-QT-S 6Cross Ref: 0434636
Limited Availability
€15,641.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body FinishEpoxy Coated
Body MaterialCast Iron
FittingNo
Inlet Size6"
Inlet TypeMechanical Joint
Max. Operating Pressure12.1 Bar
Max. Temp.110°F
Meter TypeNo Meter
Mfr. Series709 Series
Min. Temp.33°F
Outlet Size6"
Outlet TypeMechanical Joint
Seat MaterialBronze
StrainerYes
TypeKit , Quarter Turn Ball Valve

Product Details:

Quarter Turn Ball Valve, Mechanical Joint, 6 Inch Size, Cast Iron

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 709-QT-S 6 0434636 Quarter Turn Ball Valve, Mechanical Joint, 6 Inch Size, Cast Iron
€15,641.96 /unit