Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MOODY TOOL 58-0339 Fixed Driver Set, ESD-safe | AE9PVN 6LEU5

MOODY TOOL 58-0339 Fixed Driver Set, ESD-safe

Item: AE9PVN Model: 58-0339Cross Ref: 6LEU5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Screwdriver Set
FinishPlastic Coat
Handle DesignErgonomic
Handle MaterialMulti Component
Number Of Pieces4
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip StyleStar
Tip Style GroupStar, Torx
Container Height6"
Container Length4"
Container TypePouch
Container Width1"
Corrosion ResistantYes
Esd SafeYes
Grip StyleMolded
Handle ColorBlue Green
Handle Length3 3/4"
Handle TypeFluted
InsulatedNo
Magnetized TipNo
Measurement TypeTorx
Non-sparkingNo
Overall Length4 3/4"
RatchetingNo
Shank FinishBlack Oxide
Shank Length1 1/4"
Sizes IncludedStar: T1 x 1 1/4", T2 x 1 1/4", T3 x 1 1/4", T4 x 1 1/4"
Tether ReadyNo
Tip FinishBlack Oxide
Tip SizeT1 to T4

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8205400000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesTip StyleShank MaterialShank ShapeTether CapableHandle DesignTip Style GroupPrice
MOODY TOOL 58-0451 Screwdriver Set Star Esd Safe 8 Pc | AE9PVP 6LEV2 58-04518StarAlloy SteelRoundNot Tether CapableErgonomicStar, Torx€57.60
MOODY TOOL 55-0112 Esd Screwdriver Set, 6 Pc. Slotted/Awl/Phillips Set | CE2GGG 55-0112-------€9.79
RFQ
MOODY TOOL 55-0237 Esd Screwdriver Set, 5 Pc. Steel Handle Phillips Driver Set, 4 Blades And 1 Handle | CE2GHN 55-0237-------€13.99
RFQ
MOODY TOOL 55-0240 Esd Screwdriver Set, 5 Pc. Magnetic Handle Phillips Driver Set, 4 Blades And 1 Handle | CE2GHP 55-0240-------€20.45
RFQ
MOODY TOOL 55-0300 Esd Screwdriver Set, 5 Pc. Interchangeable Combination, 4 Blades And 1 Handle | CE2GJF 55-0300-------€16.16
RFQ
MOODY TOOL 55-0305 Esd Screwdriver Set, 6 Pc. Interchangeable Slotted And Awl Set, 5 Blades And 1 Handle | CE2GJG 55-0305-------€11.32
RFQ
MOODY TOOL 55-0307 Esd Screwdriver Set, 11 Pc. Interchangeable, 10 Blades And 1 Handle | CE2GJH 55-0307-------€23.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOODY TOOL 58-0339 Fixed Driver Set, ESD-safe
€54.15 /unit