WATTS 174A-045 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 45 Psi | BP4NTU 0278035

WATTS 174A-045 2 0278035 Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 45 Psi Relief Pressure

Item: BP4NTU Model: 174A-045 2Cross Ref: 0278035
Limited Availability
€2,166.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve
Body MaterialBronze
Discharge Capacity5130000 btuH
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.250°F
Max. Working Pressure35 psi
Outlet Size2"
Outlet TypeFemale Threaded
Pressure Range30 psi to 150 psi
Relief Valve Pressure45 psi
Series174A Series

Product Details:

Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 45 Psi Relief Pressure

Product Variants

ProductModelDischarge CapacityMax. Working PressureRelief Valve PressureBody MaterialMax. Temp.Inlet SizeOutlet SizeInlet TypePrice
WATTS 174A-030 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 30 Psi | BP2VVW 0278030 174A-030 23815000 btuH20 psi30 psiBronze250°F2"2"Female Threaded€1,361.90
RFQ
WATTS 174A-Z3-T-030 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 30 Psi | BP3ZHC 0279381 174A-Z3-T-0303815000 btuH-30 psiBronze250°F2"2"Female Threaded€1,971.19
RFQ
WATTS 174A-35 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 35 Psi | BP4NTR 0278031 174A-35 24250000 btuH25 psi35 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-036 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 36 Psi | BP4NTT 0278032 174A-036 24344000 btuH26 psi36 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-55 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 55 Psi | BP4NTW 0278327 174A-55 26010000 btuH41 psi55 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-050 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 50 Psi | BP4NTY 0278328 174A-050 25575000 btuH38 psi50 psiBronze250°F2"2"Female Threaded€2,024.67
RFQ
WATTS 174A-88 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 88 Psi | BP4NUD 0278445 174A-88 28920000 btuH66 psi88 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 174A-045 2 0278035 Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 45 Psi Relief Pressure
€2,166.77 /unit