Flat Shipping

Flat Shipping at €24.99 + VAT

WATTS 174A-030 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 30 Psi | BP2VVW 0278030

WATTS 174A-030 2 0278030 Pressure Safety Relief Valve, 2 Inch Size, 30 psi, 3815000 Btu

Item: BP2VVW Model: 174A-030 2Cross Ref: 162A26 / 0278030
Limited Availability
€1,622.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve
Body MaterialBronze
Discharge Capacity3815000 btuH
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.250°F
Max. Working Pressure20 psi
Outlet Size2"
Outlet TypeFemale Threaded
Pressure Range30 psi to 150 psi
Relief Valve Pressure30 psi
Series174A Series
ApplicationHot Water Space Heating Boiler
Asme Section CodeSection XIII
Connection TypeFNPTF x FNPTF
Factory Set Pressure30 psi
For MediaWater
Inlet Connection Size2"
Operating Pressure Range30 psi to 150 psi
Operating Temperature Range-40°F to 250°F
Outlet Connection Size2"
Overall Height11 1/2"
Overall Width6 1/2"
Product TypePressure Relief Valve
StandardsASME CODE HV

Product Details:

Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 30 Psi Relief Pressure

Product Variants

ProductModelDischarge CapacityMax. Working PressureRelief Valve PressureBody MaterialMax. Temp.Inlet SizeOutlet SizeInlet TypePrice
WATTS 174A-Z3-T-030 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 30 Psi | BP3ZHC 0279381 174A-Z3-T-0303815000 btuH-30 psiBronze250°F2"2"Female Threaded€1,971.19
RFQ
WATTS 174A-35 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 35 Psi | BP4NTR 0278031 174A-35 24250000 btuH25 psi35 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-036 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 36 Psi | BP4NTT 0278032 174A-036 24344000 btuH26 psi36 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-045 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 45 Psi | BP4NTU 0278035 174A-045 25130000 btuH35 psi45 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-55 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 55 Psi | BP4NTW 0278327 174A-55 26010000 btuH41 psi55 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ
WATTS 174A-050 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 50 Psi | BP4NTY 0278328 174A-050 25575000 btuH38 psi50 psiBronze250°F2"2"Female Threaded€2,024.67
RFQ
WATTS 174A-88 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 88 Psi | BP4NUD 0278445 174A-88 28920000 btuH66 psi88 psiBronze250°F2"2"Female Threaded€2,166.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 174A-030 2 0278030 Pressure Safety Relief Valve, 2 Inch Size, 30 psi, 3815000 Btu
€1,622.89 /unit