Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3954533118 Swage Nipple, 2 Inch X 1/2 Inch Fitting Pipe Size, 6 1/2 Inch Overall Length | CP8HFR

GRAINGER 3954533118 Swage Nipple, 2 x 1/2 Inch Pipe, 6 1/2 Inch Overall Length

Item: CP8HFR Model: 3954533118Cross Ref: 420K28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€586.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwage Nipple
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeNipple
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2.312"
Fitting Side A TypePlain
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Outside Diameter0.812"
Fitting Side B TypePlain
GradeGrade 316, Grade 316L
Includes SealNo
Max. Operating Pressure3000 psi
Overall Length6 1/2"
ScheduleSchedule 40
Specific Fitting ShapeSwage Nipple
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Material Grade316/316L
Maximum Operating Pressure3000 psi
Pipe Fitting MaterialStainless Steel
StandardsASTM A403 WP304/L-S, MSS SP-95-2006

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeGradeFitting Side A Outside DiameterPrice
GRAINGER 2994533112 Swage Nipple, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDU 29945331124 1/2"Stainless Steel1 1/2"Plain1 1/4"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2994833112 Swage Nipple, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDV 29948331124 1/2"Stainless Steel1 1/2"Plain1 1/4"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984833112 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDW 29848331124 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984533118 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDX 29845331184 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 316, Grade 316L1 7/8"€253.99
GRAINGER 2984533112 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDY 29845331124 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 304, Grade 304L1 7/8"€229.09
GRAINGER 2984833118 Swage Nipple, 1 1/2 Inch X 1 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HDZ 29848331184 1/2"Stainless Steel1 1/2"Plain1"PlainGrade 316, Grade 316L1 7/8"€252.99
GRAINGER 2964833118 Swage Nipple, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size, 4 1/2 Inch Overall Length | CP8HEA 29648331184 1/2"Stainless Steel1 1/2"Plain1/2"PlainGrade 316, Grade 316L1 7/8"€252.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3954533118 Swage Nipple, 2 x 1/2 Inch Pipe, 6 1/2 Inch Overall Length
€586.03 /unit