Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 0006274 Temperature Control Valve 1 inch | AH6VZF 36JC39

WATTS 0006274 Temperature Control Valve 1 inch

Item: AH6VZF Model: 0006274Cross Ref: 36JC39
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€372.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Control Valve
Body MaterialLead Free Copper Silicon Alloy
Cold Inlet Temp.+40°F to +85°F
Flow Rate23 GPM
For Use WithPotable Water
Hot Inlet Temp.+120° to +180°F
Inlet Size1"
Inlet TypeSolvent Weld
Max. Pressure150 psi
Outlet Size1"
Outlet TypeSolvent Weld
Overall Height5.812"
Overall Width5.688"
Temp. Range+90°F to +160°F
Connection TypeSolvent Weld
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Temperature Range40°F to 85°F
Inlet (hot) Temperature Range120°F to 180°F
Inlet Connection Size1"
Max. Operating Pressure150 psi
Outlet Connection Size1"
Outlet Temperature Range90°F to 160°F
StandardsASSE 1017, B125, CSA, IAMPO, UPC
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)6.35
Ship length (cm)18.54
Ship width (cm)14.48
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeOverall WidthOverall HeightFlow RateInlet TypeOutlet TypeTemp. RangePrice
WATTS 0006272 Temperature Control Valve 1/2 Inch | AH6VZD 36JC37 00062721/2"1/2"4 3/4"5.312"23 GPMSolvent WeldSolvent Weld+90°F to +160°F€235.28
WATTS 0006273 Temperature Control Valve 3/4 Inch | AH6VZE 36JC38 00062733/4"3/4"5 1/4"5.562"23 GPMSolvent WeldSolvent Weld+90°F to +160°F€252.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 0006274 Temperature Control Valve 1 inch
€372.83 /unit