Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09451511560 Rj45 Cable-Mount Connector, Cat6, Data, 8 Poles, Straight, Cable, Polyamide | CP3YME

HARTING 09451511560 Rj45 Cable-Mount Connector, Cat6, Data, 8 Poles, Straight, Cable, Polyamide

Item: CP3YME Model: 09451511560Cross Ref: 793YM4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationData
Cable Dia.4.5 mm to 9 mm
Connection TypeInsulation Displacement
Connector ColorBlack
Connector OrientationStraight
Current Rating1.75A
Data Rate10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, 10 Gbps
GenderMale
Housing MaterialPolyamide
Ip RatingIP20
Max. Operating Temp.70°C
Mfr. SeriesHarting RJ Industrial Series
Min. Operating Temp.-40°C
Minimum Mating Cycles750
Mounting TypeCable
Number Of Poles8
Performance CategoryCAT 6
ShieldedYes
Voltage Rating50V AC/60V DC
Cable Diameter4.5 to 9 mm
Connector GenderMale
Maximum Operating Temperature70°C
Minimum Operating Temperature-40°C
SeriesHARTING RJ Industrial
StandardsCSA-C22.2 NO. 182.3 ECBT8.E102079, DNV GL, ELV COMPLIANT, IEC 11801, IEC 60603-7, ROHS COMPLAINT, UL 1977 ECBT2.E102079, UL-94 V-0
Wire Size27 AWG to 22 AWG (Solid), 27 AWG to 22 AWG (Standard)

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIp RatingMax. Operating Temp.Performance CategoryApplicationHousing MaterialMounting TypeConnector ColorNumber Of PolesPrice
HARTING 09452151100 Han 3A RJ45 Panel Feed-Through, RJ45, Cat5, Data, 8 Poles, Straight, Panel-Mount | CR3TQM 09452151100IP65, IP6770°CCAT 5DataZinc Die CastPanel MountGray8€39.08
HARTING 09452151560 Han 3A RJ45 Panel Feed-Through, RJ45, Cat6, Data, 8 Poles, Straight, Panel-Mount | CR3TQN 09452151560IP65, IP6770°CCAT 6DataZinc Die CastPanel MountGray8€47.72
HARTING 09455451560 Rj45 Service Interface Coupler, Female-To-Female, Cat6, Data, 8 Poles, Ip20 | CR3TAY 09455451560IP2085°CCAT 6DataZinc Die CastCoupler-8€17.48
HARTING 09454521561 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TAZ 09454521561IP2070°CCAT 6DataPolyamidePanel MountBlack-€26.76
HARTING 09454521560 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TBA 09454521560IP2070°CCAT 6DataPolyamidePanel MountSilver-€29.50
HARTING 09454521562 Rj45 Service Interface Coupler, Female-To-Female, Har-Port, Cat6, Data, Straight | CR3TBB 09454521562IP2070°CCAT 6DataPolyamidePanel MountWhite-€26.26
HARTING 09455020008 Industrial Connector Cover, Har-Port, Black Thermoplastic Cover, IP65/IP67 | CV2QYQ 09455020008IP65, IP67-------€22.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09451511560 Rj45 Cable-Mount Connector, Cat6, Data, 8 Poles, Straight, Cable, Polyamide
€29.13 /unit