EATON GWF1032V | BH9WTB

EATON GWF1032V Molded Case Circuit Breaker, G-Frame, Type Gwf, 1-Pole, 32A, 240 Vac, 20 Kaic At 240 Vac

Item: BH9WTB Model: GWF1032V
In Stock

Get it by Thursday, Jun 12

€392.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
Width1"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GWF1020 | BH9WRZ GWF1020GWF1020€455.05
EATON GWF1032 | BH9WTA GWF1032GWF1032€413.95
EATON GWF1035V | BH9WTC GWF1035VGWF1035V€392.82
EATON GWF1025V | BH9WTD GWF1025VGWF1025V-
RFQ
EATON GWF1016 | BH9WTE GWF1016GWF1016€413.95
EATON GWF1045V | BH9WTF GWF1045VGWF1045V-
RFQ
EATON GWF1070 | BH9WTG GWF1070GWF1070-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GWF1032V Molded Case Circuit Breaker, G-Frame, Type Gwf, 1-Pole, 32A, 240 Vac, 20 Kaic At 240 Vac
€392.82 /unit