WARN 93000 Electric Winch 2/3hp 115/230vac | AE8KLG 6DLV3

WARN 93000 Electric Winch 2/3hp 115/230vac

Item: AE8KLG Model: 93000Cross Ref: 6DLV3
In Stock

Get it by Monday, Jun 16

€2,439.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Winch
1st Layer Line Pull3000 lbs.
1st Layer Line Speed8.1 FPM
Drum Capacity For 5/16 In. Cable100 ft.
Full Load Amps20.9A
Full Load Line Speed8.1 FPM
Included Rope Dia.0.312"
Included Rope Length100 ft.
No Load Line Speed12.2 FPM
Overall Height8"
Overall Length25 3/4"
Overall Width8 3/4"
Rope MaterialWire
1st Layer Load Capacity3000 lbs.
Body MaterialSteel
Cable Length100 ft.
ColorGray
Compatible LineWire Rope
Control TypeManual Lever
ControlsHandheld
Drum Capacity Per Line Diameter100 ft. per 5/16"
Free Spooling Clutch TypeFree Spooling Clutch
Gear Ratio261:1
Gear TypePlanetary
Included ComponentsBrake, Clutch Release, Hardware
Included Rope Diameter0.3"
Includes BrakeBrake Included
Manufacturer's Warranty Length1 yr. Limited
Max Current20.9A
Maximum Pulling Capacity3000 lbs.
Motor Horsepower3/4 hp
Operating Voltage115/230V AC
OperationPulling
Product TypeElectric Winch
Recommended Line Diameter3/10"

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)26.67
Ship length (cm)72.39
Ship width (cm)34.29
HS code8425310100
Country of OriginUS

Product Details:

Warn 93000 electric winch is a motorised pulling machine ideal for pulling loads, moving heavy loads or towing automobiles with a reduced effort compared to manual winches. It is suitable for intermittent operations and uses a line / rope to attach to the load and then drawing in the load towards the winch by rotating the rope drum using a motor. It comes with a 100 feet rope of 5/16 inch diameter.

Features:

  • Warn 93000 electric winch is a 3000 ACI Series electric winch having a 3000 lb pull capacity.
  • It includes a prewired remote with a 6-feet cable and a cable tension plate for controlling the cable pullouts.
  • This winch has a TEFC induction AC motor for powering the rope windings.
  • Its 3-stage planetary gear (with a gear reduction ratio of 216:1) has a lever-type clutch for controlling the free-spooling and engaging the winch.
  • This fixed-mount station winch is equipped with mechanical & dynamic brakes to prevent free-spooling or disengagement of the wire ropes.
  • The attached steel rope can be retracted at 8.1 feet/minute speed at full load and 12.2 feet/ minute speed at zero loads.
  • It comes with a hardware pack, clasp hook & hook strap for easy installation & operation.

Compatible Accessories:

  • Warn 27110 Winch Rope: These wire ropes are used as a replacement for damaged wire ropes.

Standards and Approvals:

  • CSA

Frequently Asked Questions:

Q. What is the current & voltage rating of this Warn 93000 electric winch?

A. Warn 93000 electric winch has a voltage rating of 115 / 230VAC and a 20.9A current rating at full load.

Q. How to mount this Warn 93000 electric winch?

A.

  • First select a flat & secure mounting location to place the unit along with the mounting plate.
  • Drill 4 holes in the material.
  • Use mounting hardware provided with this product to fix the unit at the selected location.

Q. How does the clutch in this Warn 93000 electric winch operate?

A.

  • Clutch lever is used to control the clutch position.
  • When the clutch lever is in the free spool position, the wire rope drum becomes uncoupled from the gear train to allow free rotation of the drum. This is suitable during drawing out of the wire rope.
  • When the clutch lever is in the engaged position, the wire rope drum couples to the gear train for transferring power from the winch motor and allow automatic winding of the wire rope for pulling the loads.
  • Users should always fully engage or disengage the clutch lever to prevent damage.

Product Variants

ProductModel1st Layer Line SpeedGear TypeMotor HpGear RatioCompatible LineBody MaterialColorNo Load Line SpeedPrice
WARN 26502 Electric Winch 4-4/5hp 12vdc | AA8BFK 16Y216 265028.01 FPMPlanetary4 3/4 hp2161Synthetic RopeSteelGray42 FPM€1,331.27
WARN 47801 Electric Winch 4-3/5hp 12vdc | AA8BFL 16Y217 478012.48 FPM-4 3/5 hp----22.2 FPM€3,080.29
WARN 28500 Electric Winch 4-3/5hp 12vdc | AC8YVA 3EXT1 285006.38 FPM-4 3/5 hp----38 FPM€1,508.08
WARN 17801 Electric Winch 4-3/5hp 12vdc | AC8YVB 3EXT2 178013.86 FPM-4 3/5 hp----30 FPM€2,524.49
WARN 68801 Electric Winch 4-3/5hp 12vdc | AC8YVC 3EXT3 688013.24 FPM-4 3/5 hp----23.6 FPM€3,123.99
WARN 80010 Electric Winch 4/5hp 115vac | AE8KLH 6DLV4 800106.6 FPMDifferential Planetary-----10.1 FPM€382.70
WARN 2000DC Electric Winch 1-3/5hp 12vdc | AF8YKW 29JU84 2000DC7 FPMPlanetary1 3/5 hp1531Wire RopeSteelGray7 FPM€162.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARN 93000 Electric Winch 2/3hp 115/230vac
€2,439.20 /unit