Winches
Winches are used to lift, pull or move heavy loads by winding or unwinding a rope or cable. They consist of a drum or spool on which the rope or cable is wound, along with a power source and a control mechanism. Winches are commonly used in construction, maritime, and off-road vehicles for tasks like hoisting equipment, towing vehicles and recovering stuck vehicles. They offer pulling power & control, allowing operators to handle heavy loads with precision. Winches are available in various sizes & configurations, including electric, hydraulic and hand-operated models, to suit different applications & load capacities.
Explore More
- KEYSHAFT
- KNUFFI BY IRONGUARD SAFETY
- Display Cases
- Portable Power Sources
- Voice Data Jack Accessories
- Beakers
- Antistatic Table Mats and Sheets
- SK PROFESSIONAL TOOLS Style 150L High Speed Steel Jobber Drill Bit, Conventional Point
- 80/20 Standard Anchor Fasteners
- AIR-WAY MANUFACTURING Male Elbow, 90 Degrees
- EATON Temperature Controls
- PASS AND SEYMOUR Titan Series Magnetic Low Voltage Dimmers
- ANSELL 11-427 Hyflex Abrasion Resistant Medium Duty Safety Gloves
- CONDOR Chemical Resistant Sleeve Aprons
- MUELLER INDUSTRIES LF351 Iron Body Y Strainers