Flat Shipping

Flat Shipping at €24.99 + VAT

WARN 32963 Quick-connect Power Cable Rear | AA4LWC 12U151

WARN 32963 Quick-connect Power Cable Rear

Item: AA4LWC Model: 32963Cross Ref: 12U151
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick-Connect Power Cable
FunctionProvides Convenient Power Connection
Size20 ft.
ColorRed
Compatible With Manufacturer Part Number17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760
FeaturesFor Winches Over 3000 lbs. Capacity, Plugs Allow Convenient Connection And Disconnection To the Battery Power Source, Power Connections can be Added To the Front, Rear or Both Ends of the Vehicle
Included ComponentsDust Cover, Power Interrupt Kit
MaterialPlastic
Overall Length20 ft.
Product TypePower Cable

Shipping Info:

Ship weight (kg) 6.0435
Ship height (cm)9.4
Ship length (cm)45.72
Ship width (cm)34.04
HS code8544429000
Country of OriginCN

Product Variants

ProductModelSizePrice
WARN 26405 Quick-connect Power Cable Front | AA4LWA 12U149 264057.5 ft.€118.39
WARN 26769 Quick-connect Booster Cable | AA4LWB 12U150 2676916 ft.€378.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARN 32963 Quick-connect Power Cable Rear
€363.30 /unit