Flat Shipping

Flat Shipping at €24.99 + VAT

PROPPER F56037523640-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Coyote, Nylon, 46 In | CT8AME

PROPPER F56037523640-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Coyote, Nylon, 46 In

Item: CT8AME Model: F56037523640-42Cross Ref: 28AR18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
GenderMen
Length46"
MaterialNylon
Width1 1/2"
Belt MaterialNylon
Buckle MaterialPlastic
ClosurePlastic Buckle
Closure StyleBuckle
ColorTan
FeaturesImported, Non Metal, Security Friendly
Max. Compatible Waist Size42"
Min. Compatible Waist Size40"
SizeXL
StyleDuty, Tactical
TypeReinforced
Waist Size40" to 42"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorTypeStyleMaterialPrice
PROPPER F560675001M Belt, 36 Inch To 38 Inch, 1 1/2 Inch Width, Black, Nylon, 48 In | CT8AKH F560675001MBlackReinforcedDutyNylon€30.93
PROPPER F5634750013XL Belt, 3Xl, 1 1/2 Inch Width, Black, Nylon, 50 In | CT8AKJ F5634750013XLBlackRapid ReleaseTacticalNylon€76.04
PROPPER F5634752363XL Belt, 3Xl, 1 1/2 Inch Width, Coyote, Nylon, 50 In | CT8AKK F5634752363XLCoyoteRapid ReleaseTacticalNylon€76.04
PROPPER F560675001L Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Black, Nylon, 52 In | CT8AKL F560675001LBlackReinforcedDutyNylon€30.93
PROPPER F560675001XL Belt, 44 Inch To 46 Inch, 1 1/2 Inch Width, Black, Nylon, 56 In | CT8AKM F560675001XLBlackReinforcedDutyNylon€30.93
PROPPER F5634750014XL Belt, 4Xl, 1 1/2 Inch Width, Black, Nylon, 54 In | CT8AKN F5634750014XLBlackRapid ReleaseTacticalNylon€76.04
PROPPER F5634752364XL Belt, 4Xl, 1 1/2 Inch Width, Coyote, Nylon, 54 In | CT8AKP F5634752364XLCoyoteRapid ReleaseTacticalNylon€76.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROPPER F56037523640-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Coyote, Nylon, 46 In
€15.36 /unit