Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TPMT090204-MP4 WPP20S Triangle Turning Insert, 7/32 Inch Inscribed Circle, Neutral, Mp4 Chip-Breaker | CU9QXJ

WALTER TOOLS TPMT090204-MP4 WPP20S Triangle Turning Insert, 7/32 Inch Inscribed Circle, Neutral, Mp4 Chip-Breaker

Item: CU9QXJ Model: TPMT090204-MP4 WPP20SCross Ref: 53VG64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTPMT1.8(1.5)1-MP4 WPP20S
Chip-breaker CodeMP4
Clearance Angle11°
Coating ProcessChemical vapor deposition
Corner Radius0.4 mm
Cutting ApplicationTurning
Cutting Depth0.4 mm to 2 mm
Cutting DirectionNeutral
Cutting Edge Length9.62 mm
Included Angle60°
Inscribed Circle0.219"
Insert CodeTPMT1.81.51
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleTPMT
MaterialCarbide
Primary Material ApplicationSteel
RakePositive
Secondary Material ApplicationCast Iron
ShapeTriangle
System Of MeasurementMetric
Thickness2.38 mm
Through Hole Inside Dia.2.5 mm
Chip-breakerYes
Depth Of Cut0.4 mm to 2 mm
Iso NumberTPMT090204-MP4 WPP20S
Manufacturer GradeWPP20S
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TPMT090204-MP4 WPP20S Triangle Turning Insert, 7/32 Inch Inscribed Circle, Neutral, Mp4 Chip-Breaker
€15.84 /unit