Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1RBF8 Latching Safety Hasp Steel 3-1/4 Inch Length | AB3AWQ

BATTALION 1RBF8 Latching Safety Hasp Steel 3-1/4 Inch Length

Item: AB3AWQ Model: 1RBF8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotating Eye Hasp
FinishBrass Plated
Hasp StyleLatching Safety
Height3.281"
Length3 1/4"
MaterialSteel
Max. Shackle Dia.0.438"
Width1 1/2"
Includes HardwareHardware Included
Overall Height3 5/16"
Overall Length3 1/4"
Overall Width1 1/2"
Shackle Diameter - Maximum7/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)6.86
Ship width (cm)14.48
HS code8302416045
Country of OriginCN

Product Variants

ProductModelFinishMax. Shackle Dia.HeightHasp StyleStanley Class NumberStanley Edp NumberMaterialColorPrice
BATTALION 1RBF6 Latching Safety Hasp Steel 1-3/4 Inch Length | AB3AWP 1RBF6Brass Plated0.312"0.812"Latching Safety--Steel-€1.91
BATTALION 1RBG6 Latching Safety Hasp Steel 2-1/2 Inch Length | AB3AWX 1RBG6Galvanized5/16"2.437"Latching Safety--Steel--
RFQ
BATTALION 1RBH1 Latching Post Safety Hasp Steel 6 Inch Length | AB3AXA 1RBH1Galvanized1/2"2"Latching Safety--Steel-€10.78
BATTALION 1RBN6 Latching Swivel Safety Hasp 6 Inch Length | AB3AYC 1RBN6Zinc Plated3/8"1 3/4"Latching Safety--Steel-€6.74
BATTALION 1RBP2 Latching Swivel Safety Hasp 4-1/2 Inch Length | AB3AYH 1RBP2Galvanized3/8"1 1/2"Latching Safety--Steel-€6.37
BATTALION 1RBP3 Latching Post Safety Hasp 3-1/2 Inch Length | AB3AYJ 1RBP3Black3/8"1 1/2"Latching Safety--SteelBlack€4.85
BATTALION 4PE31 Hasp Steel 3-1/2 Inch Length | AD9CCL 4PE31Zinc Plated3/8"-ConventionalCD911BP75-4585Steel-€2.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1RBF8 Latching Safety Hasp Steel 3-1/4 Inch Length
€2.67 /unit