WALTER TC610-M12X1-W1 Carbide End Mill | AG6EGY 35RM88

WALTER TOOLS TC610-M12X1-W1 Carbide End Mill

Item: AG6EGY Model: TC610-M12X1-W1Cross Ref: 35RM88
In Stock

Get it by Wednesday, Jun 11

€711.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting TypeCenter
MaterialCarbide

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)1.27
Ship length (cm)7.21
Ship width (cm)1.27
HS code8209000030

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishHelix AngleOverall LengthGradeCorner RadiusPrice
WALTER MC326.19.1W4D Carbide End Mill Tialn 19-1/2 Inch Diameter | AG6DLB 35RH33 MC326.19.1W4D19 1/2"43/4"TiAlN50°4"Grade WK40TF0.02"€420.06
WALTER MC326.19.1A4L406C Carbide End Mill Tialn 19-1/16 Inch Diameter | AG6DLL 35RH42 MC326.19.1A4L406C19.062"43/4"TiAlN50°5 1/4"Grade WK40TF4/25"€585.57
WALTER MC326-10.0A4B080C Carbide End Mill 10mm 4 Flutes Corner Radius Single End Cc | AG6DRQ 35RJ37 MC326-10.0A4B080C10 mm40.391"TiAlN50°2.828"Grade WK40TF1/25"€183.88
WALTER MB265-16.0A3X200A Carbide End Mill 16mm 3 Flutes Corner Radius Single End CC | AG6EEP 35RM29 MB265-16.0A3X200A16 mm35/8"Uncoated30°4 1/2"Grade WJ30UU2/25"€402.30
WALTER MB265-16.0A3X200B Carbide End Mill 16mm 3 Flutes Corner Radius Single End CC | AG6EER 35RM31 MB265-16.0A3X200B16 mm35/8"Uncoated30°3 5/8"Grade WJ30UU2/25"€368.10
WALTER MB265-20.0A3X200A Carbide End Mill 20mm 3 Flutes Corner Radius Single End CC | AG6EEV 35RM34 MB265-20.0A3X200A20 mm30.781"Uncoated30°5 1/2"Grade WJ30UU2/25"€580.14
WALTER MB265-20.0A3X200B Carbide End Mill 20mm 3 Flutes Corner Radius Single End CC | AG6EEX 35RM36 MB265-20.0A3X200B20 mm30.781"Uncoated30°4.938"Grade WJ30UU2/25"€542.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TC610-M12X1-W1 Carbide End Mill
€711.00 /unit