Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER MC326.19.1W4D Carbide End Mill Tialn 19-1/2 Inch Diameter | AG6DLB 35RH33

WALTER TOOLS MC326.19.1W4D Carbide End Mill Tialn 19-1/2 Inch Diameter

Item: AG6DLB Model: MC326.19.1W4DCross Ref: 35RH33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€458.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter
Dimension TypeMetric
End Mill StyleCorner Radius
FinishTiAlN
GradeGrade WK40TF
Helix Angle50°
MaterialCarbide
Milling Dia.19 1/2"
Neck Dia.0.75 mm
Number Of Flutes4
Overall Length4"
Shank Dia.3/4"
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1 1/2"
Material Grade - MachiningGrade WK40TF
Measurement SystemMetric
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishHelix AngleOverall LengthGradeCorner RadiusPrice
WALTER MC326.19.1A4L406C Carbide End Mill Tialn 19-1/16 Inch Diameter | AG6DLL 35RH42 MC326.19.1A4L406C19.062"43/4"TiAlN50°5 1/4"Grade WK40TF4/25"€585.57
WALTER MC326-10.0A4B080C Carbide End Mill 10mm 4 Flutes Corner Radius Single End Cc | AG6DRQ 35RJ37 MC326-10.0A4B080C10 mm40.391"TiAlN50°2.828"Grade WK40TF1/25"€183.88
WALTER MB265-16.0A3X200A Carbide End Mill 16mm 3 Flutes Corner Radius Single End CC | AG6EEP 35RM29 MB265-16.0A3X200A16 mm35/8"Uncoated30°4 1/2"Grade WJ30UU2/25"€402.30
WALTER MB265-16.0A3X200B Carbide End Mill 16mm 3 Flutes Corner Radius Single End CC | AG6EER 35RM31 MB265-16.0A3X200B16 mm35/8"Uncoated30°3 5/8"Grade WJ30UU2/25"€368.10
WALTER MB265-20.0A3X200A Carbide End Mill 20mm 3 Flutes Corner Radius Single End CC | AG6EEV 35RM34 MB265-20.0A3X200A20 mm30.781"Uncoated30°5 1/2"Grade WJ30UU2/25"€580.14
WALTER MB265-20.0A3X200B Carbide End Mill 20mm 3 Flutes Corner Radius Single End CC | AG6EEX 35RM36 MB265-20.0A3X200B20 mm30.781"Uncoated30°4.938"Grade WJ30UU2/25"€542.25
WALTER MB265-25.0A3X400B Carbide End Mill 25mm 3 Flutes Corner Radius Single End CC | AG6EFB 35RM44 MB265-25.0A3X400B25 mm30.984"Uncoated30°5 1/8"Grade WJ30UU4/25"€684.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS MC326.19.1W4D Carbide End Mill Tialn 19-1/2 Inch Diameter
€458.23 /unit