Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SNMX160620-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGK

WALTER TOOLS SNMX160620-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius

Item: CU8MGK Model: SNMX160620-F57 WKP35GCross Ref: 56RT24
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSNMX160620-F57
Chip-breakerYes
Chip-breaker CodeF57
Clearance Angle
Corner Radius0.079"
Cutting Edge Length16 mm
FinishTitanium Aluminum Nitride, Titanium Nitride
Hole TypeWith Hole
Inscribed Circle0.63"
Insert Size160620
Number Of Cutting Edges4
RakeNegative
ShapeSquare
StyleSNMX
Thickness0.251"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberCorner RadiusInsert SizeChip-breaker CodeClearance AngleNumber Of Cutting EdgesPrice
WALTER SPMW070308-A67 WKP25S Square Milling Insert, 0.3140 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MGD SPMW070308-A67 WKP25S0.314"1/8"SPMW070308-A670.031"70308A6711°4€14.12
WALTER SNHQ1205ZZR-A57T WKP35S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGE SNHQ1205ZZR-A57T WKP35S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNHQ1205ZZR-A57T WAK15 Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGF SNHQ1205ZZR-A57T WAK150.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.27
WALTER SNHQ1205ZZR-A57T WKP25S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick, Chip-Breaker | CU8MGG SNHQ1205ZZR-A57T WKP25S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNMX160620-F27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGH SNMX160620-F27 WKP35G0.63"0.251"SNMX160620-F270.079"160620F274€37.66
WALTER SNMX160620-D27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGJ SNMX160620-D27 WKP35G0.63"0.251"SNMX160620-D270.079"160620D274€39.67
WALTER SNMX160640-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.1570 Inch Corner Radius | CU8MGL SNMX160640-F57 WKP35G0.63"0.251"SNMX160640-F570.157"160640F574€37.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SNMX160620-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius