Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SNMG190612-RP7 WPP20S Square Turning Insert, 3/4 Inch Inscribed Circle, Neutral, 3/64 Inch Corner Radius | CU9PUZ

WALTER TOOLS SNMG190612-RP7 WPP20S Square Turning Insert, 3/4 Inch Inscribed Circle, Neutral, 3/64 Inch Corner Radius

Item: CU9PUZ Model: SNMG190612-RP7 WPP20SCross Ref: 53WH60
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeSNMG643-RP7
Chip-breaker CodeRP7
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.047"
Cutting ApplicationTurning
Cutting Depth1.2 mm to 7 mm
Cutting DirectionNeutral
Cutting Edge Length19.05 mm
Included Angle90°
Inscribed Circle3/4"
Insert CodeSNMG643
Insert Holding TypeStraight Hole
Insert StyleSNMG
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationSteel
RakeNegative
ShapeSquare
System Of MeasurementImperial
Thickness1/4"
Chip-breakerYes
Depth Of Cut1.2 mm to 7 mm
Finish - MachiningTiCN+Al2O3+TiCN
Iso NumberSNMG190612-RP7
Manufacturer GradeWPP20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW SNMM250716-NRF WPP30SSNMM154SNMMNRFNeutral0.062"1"0.312"€76.31
WALTER SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX SNMM250716-NRR WPP20SSNMM154SNMMNRRNeutral0.062"1"0.312"€85.77
WALTER SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY SNMM250916-NRF WPP20SSNMM164SNMMNRFNeutral0.062"1"3/8"€93.63
WALTER SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ SNMM250924-HU5 WSM20SSNMM166SNMMHU5Neutral0.094"1"3/8"€98.44
WALTER SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA SNMM250924-NRF WPP20SSNMM166SNMMNRFNeutral0.094"1"3/8"€93.63
WALTER SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB SNMM250724-NRR WAK30SNMM156SNMMNRRNeutral0.094"1"0.312"€76.27
WALTER SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC SNMM250924-NRF WPP30SSNMM166SNMMNRFNeutral0.094"1"3/8"€86.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SNMG190612-RP7 WPP20S Square Turning Insert, 3/4 Inch Inscribed Circle, Neutral, 3/64 Inch Corner Radius