Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-HT-1395 Tubing, 3/16 Inch Outside Dia, 1/8 Inch Inside Dia | CE9CXG 55YR46

USA SEALING ZUSA-HT-1395 Tubing, 3/16 Inch Outside Dia, 1/8 Inch Inside Dia

Item: CE9CXG Model: ZUSA-HT-1395Cross Ref: 55YR46
Limited Availability
€41.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorBlack
Inside Dia.1/8"
Length5 ft.
MaterialViton
Max. PressureNot Rated
Outside Dia.0.188"
Temp. Range+10°F to +480°F
Wall Thickness0.031"
ApplicationAir, Fuels, Water
ClarityOpaque
Inside Diameter1/8"
Material Trade NameViton
Outside Diameter3/16"
Overall Length5 ft.

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialTemp. RangeMax. Working Pressure @ 70 Deg. FPrice
USA SEALING ZUSA-HT-1846 Tubing, PTFE, 3/8 Inch I.D., 7/16 Inch O.D. | CE9CWX 55YT04 ZUSA-HT-18460.438"3/8"0.031"WhitePTFE+150°F to +500°F-€25.57
USA SEALING ZUSA-HT-1855 Tubing, PTFE, 1/2 Inch I.D., 37/64 Inch O.D. | CE9CWY 55YT11 ZUSA-HT-18550.578"1/2"0.031"WhitePTFE+150°F to +500°F-€20.36
USA SEALING ZUSA-HT-2977 Tubing, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia | CE9CXD 55YK38 ZUSA-HT-29771/2"3/8"0.062"ClearPVC+50°F to +150°F-€6.48
USA SEALING ZUSA-HT-2190 Tubing, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia | CE9CXH 55YN24 ZUSA-HT-21903/8"1/4"0.062"ClearPVC+50°F to +150°F-€3.67
USA SEALING ZUSA-HT-1496 Tubing, 1/2Inch Outside Diameter, 3/8 Inch Inside Diameter | CE9CXJ 55YN99 ZUSA-HT-14961/2"3/8"0.062"ClearPolyurethane+80°F to +150°F-€14.86
USA SEALING ZUSA-HT-2290 Tubing, 1/2 Inch Inside Dia, 5/8 Inch Outside Dia | CE9CXK 55YM80 ZUSA-HT-22905/8"1/2"0.062"ClearPVC+50°F to +150°F-€4.43
USA SEALING ZUSA-HT-1361 Latex, Latex Tubing, 1/8 Inch O.D., 5 Feet Tube | CE9YNX 56AL65 ZUSA-HT-13611/8"0.062"0.031"AmberLatex+50°F to +120°F40 psi€8.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-HT-1395 Tubing, 3/16 Inch Outside Dia, 1/8 Inch Inside Dia
€41.94 /unit