Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A2-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZJC 30XN36

GRAINGER 30XN36 Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter

Item: AF9ZJC Model: 30XN36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationA2
Container Size1 lbs.
Container TypeTube
Length36"
MaterialTool Steel
Compatible Shielding Gas100% Argon
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material GradeGrade A2
For Material TypeTool Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessTIG Welding (GTAW)
Rockwell Hardness58 to 62 HRC
Rod Length36"
SeriesA-2 Series
StandardsNOT RATED
Tensile Strength (as Welded)Not Rated
Tensile Strength (minimum Required)Not Rated
Weight1 lbs.
Welding Current DesignationDCEN
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)96.52
Ship width (cm)7.62
HS code7229909000

Product Variants

ProductModelMaterialTensile StrengthAws ClassificationContainer SizeContainer TypePrice
GRAINGER ER70S6-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZLQ 30XP05 30XP05Carbon Steel77000 psiER70S61 lbs.Tube€12.33
GRAINGER ERNI55-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZMD 30XP17 30XP17Nickel58000 psiERNI551 lbs.Tube€86.46
GRAINGER H12-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZMT 30XP34 30XP34Tool Steel-H121 lbs.Tube€63.01
GRAINGER H13-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZMZ 30XP44 30XP44Tool Steel-H131 lbs.Tube€59.63
GRAINGER M2-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZNK 30XP54 30XP54Tool Steel-M21 lbs.Tube€98.22
GRAINGER S7-094-01T Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter | AF9ZPC 30XP74 30XP74Tool Steel-S71 lbs.Tube€70.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XN36 Tig Welding Rod 1 Lb Tube 3/32 Inch Diameter
€50.07 /unit