Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ROHX10T3M0-D67 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MYQ

WALTER TOOLS ROHX10T3M0-D67 WSM35S 7058548 Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius

Item: CU8MYQ Model: ROHX10T3M0-D67 WSM35SCross Ref: 56RM88 / 7058548
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.58 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberROHX10T3M0-D67
Chip-breakerYes
Chip-breaker CodeD67
Clearance Angle11°
CoatingPVD
Corner Radius0.197"
FinishTitanium Aluminum Nitride, Aluminum Oxide
For ToolholderF2334
Hole TypeWith Hole
Inscribed Circle0.394"
Insert Size10T3
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel
RakePositive
ShapeRound
StyleROHX
Thickness5/32"
Ansi CodeROHX10T3M0-D67
Coating ProcessPVD
Finish - MachiningTiAlN+Al2O3+(Al)
Insert StyleROHX
Iso NumberROHX10T3M0-D67
Manufacturer GradeWSM35S
Material - MachiningCarbide
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberRakeInsert SizeClearance AngleNumber Of Cutting EdgesPrice
WALTER RDHX0501M0-A57 WKP25S Round Milling Insert, 0.1970 Inch Inscribed Circle, 0.0980 Inch Corner Radius | CU8MBW RDHX0501M0-A57 WKP25S0.197"0.098"0.062"RDHX0501M0-A57Positive50115°4€15.94
WALTER RDMT0803M0-D57 WSM35S Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.1570 Inch Corner Radius | CU8MBX RDMT0803M0-D57 WSM35S0.315"0.157"1/8"RDMT0803M0-D57Positive80315°4€16.32
WALTER ROMX10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBY ROMX10T3M0-D57 WSM35S0.394"0.197"5/32"ROMX10T3M0-D57Positive10T311°4€16.57
WALTER ROMX10T3M0-D57 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBZ ROMX10T3M0-D57 WSM45X0.394"0.197"5/32"ROMX10T3M0-D57Positive10T311°4€20.26
WALTER ROMX10T3M0-F67 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCA ROMX10T3M0-F67 WSM45X0.394"0.197"5/32"ROMX10T3M0-F67Positive10T311°4€20.39
WALTER ROMX10T3M0-D67 WSP45S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCB ROMX10T3M0-D67 WSP45S0.394"0.197"5/32"ROMX10T3M0-D67Positive10T311°4€16.09
WALTER ROHX10T3M0-F67 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCC ROHX10T3M0-F67 WSM35S0.394"0.197"5/32"ROHX10T3M0-F67Positive10T311°4€21.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ROHX10T3M0-D67 WSM35S 7058548 Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius
€24.58 /unit