Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ROMX10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBY

WALTER TOOLS ROMX10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius

Item: CU8MBY Model: ROMX10T3M0-D57 WSM35SCross Ref: 56RG26
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberROMX10T3M0-D57
Chip-breakerYes
Chip-breaker CodeD57
Clearance Angle11°
CoatingPVD
Corner Radius0.197"
FinishTitanium Aluminum Nitride, Aluminum Oxide
For ToolholderF2334
Hole TypeWith Hole
Inscribed Circle0.394"
Insert Size10T3
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel
RakePositive
ShapeRound
StyleROMX
Thickness5/32"
Ansi CodeROMX10T3M0-D57
Coating ProcessPVD
Finish - MachiningTiAlN+Al2O3+(Al)
Insert StyleROMX
Iso NumberROMX10T3M0-D57
Manufacturer GradeWSM35S
Material - MachiningCarbide
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberRakeInsert SizeClearance AngleNumber Of Cutting EdgesPrice
WALTER RDHX0501M0-A57 WKP25S Round Milling Insert, 0.1970 Inch Inscribed Circle, 0.0980 Inch Corner Radius | CU8MBW RDHX0501M0-A57 WKP25S0.197"0.098"0.062"RDHX0501M0-A57Positive50115°4€15.94
WALTER RDMT0803M0-D57 WSM35S Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.1570 Inch Corner Radius | CU8MBX RDMT0803M0-D57 WSM35S0.315"0.157"1/8"RDMT0803M0-D57Positive80315°4€16.32
WALTER ROMX10T3M0-D57 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MBZ ROMX10T3M0-D57 WSM45X0.394"0.197"5/32"ROMX10T3M0-D57Positive10T311°4€20.26
WALTER ROMX10T3M0-F67 WSM45X Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCA ROMX10T3M0-F67 WSM45X0.394"0.197"5/32"ROMX10T3M0-F67Positive10T311°4€20.39
WALTER ROMX10T3M0-D67 WSP45S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCB ROMX10T3M0-D67 WSP45S0.394"0.197"5/32"ROMX10T3M0-D67Positive10T311°4€16.09
WALTER ROHX10T3M0-F67 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCC ROHX10T3M0-F67 WSM35S0.394"0.197"5/32"ROHX10T3M0-F67Positive10T311°4€21.87
WALTER RDMT10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius | CU8MCD RDMT10T3M0-D57 WSM35S0.394"0.197"5/32"RDMT10T3M0-D57Positive10T315°4€17.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ROMX10T3M0-D57 WSM35S Round Milling Insert, 0.3940 Inch Inscribed Circle, 0.1970 Inch Corner Radius