Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER RDMT1605M0-D57 WKP25S Carbide Milling Insert Rdmt1605m0-d57 | AD4ZJE 44T219

WALTER TOOLS RDMT1605M0-D57 WKP25S 6071193 Carbide Milling Insert Rdmt1605m0-d57

Item: AD4ZJE Model: RDMT1605M0-D57 WKP25SCross Ref: 44T219 / 6071193
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.20 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberRDMT1605M0-D57 WKP25S
Chip-breakerD57
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP25S
Inscribed Circle0.425"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.315"
Rake15°
ShapeRound
StylePositive
Thickness0.219"
Workpiece MaterialCast Iron, Steel
Ansi CodeRDMT1605M0-D57 WKP25S
Chip-breaker CodeD57
Chip-breaker Style10°Chipbreaker Groove
Clearance Angle15°
Coating ProcessCVD
Corner Radius8 mm
Cutting ApplicationMilling
Cutting Edge Length16 mm
Finish - MachiningTiCN+Al2O3+TiCN
For Use WithWalter Tool
Hole TypeCountersink Hole
Insert Holding TypeScrew Held
Insert Size1605M0
Insert StyleRDMT
Iso NumberRDMT1605M0-D57 WKP25S
Manufacturer GradeWKP25S
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Dia.5.5 mm
Number Of Cutting Edges6
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Through Hole Inside Dia.5.5 mm

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)0.66
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberNose RadiusGradeNo. Of EdgesChip-breakerCoatingPrice
WALTER RDMT0803M0-D57 WKP35S Carbide Milling Insert Rdmt0803m0-d57 | AD4ZHZ 44T196 RDMT0803M0-D57 WKP35S0.315"1/8"RDMT0803M0-D57 WKP35S0.157"Grade WKP35S4D57Chemical vapor deposition€16.21
WALTER RDMT10T3M0-D57 WKP25S Carbide Milling Insert Rdmt10t3m0-d57 | AD4ZJA 44T203 RDMT10T3M0-D57 WKP25S0.285"0.156"RDMT10T3M0-D57 WKP25S0.197"Grade WKP25S4D57Chemical vapor deposition€17.56
WALTER RDMT10T3M0-D57 WKP35S Carbide Milling Insert Rdmt10t3m0-d57 | AD4ZJB 44T205 RDMT10T3M0-D57 WKP35S0.285"0.156"RDMT10T3M0-D57 WKP35S0.197"Grade WKP35S4D57Chemical vapor deposition€17.92
WALTER RDMT1204M0-D57 WKP25S Carbide Milling Insert Rdmt1204m0-d57 | AD4ZJC 44T211 RDMT1204M0-D57 WKP25S0.331"0.187"RDMT1204M0-D57 WKP25S0.236"Grade WKP25S4D57Chemical vapor deposition€20.27
WALTER RDMT1204M0-D57 WKP35S Carbide Milling Insert Rdmt1204m0-d57 | AD4ZJD 44T213 RDMT1204M0-D57 WKP35S0.331"0.187"RDMT1204M0-D57 WKP35S0.236"Grade WKP35S4D57Chemical vapor deposition€21.43
WALTER RDMT1605M0-D57 WKP35S Carbide Milling Insert Rdmt1605m0-d57 | AD4ZJF 44T221 RDMT1605M0-D57 WKP35S0.425"0.219"RDMT1605M0-D57 WKP35S0.315"Grade WKP35S4D57Chemical vapor deposition€28.80
WALTER RDMT2006M0-D57 WKP25S Carbide Milling Insert Rdmt2006m0-d57 | AD4ZJG 44T227 RDMT2006M0-D57 WKP25S0.787"1/4"RDMT2006M0-D57 WKP25S0.394"Grade WKP25S4D57Chemical vapor deposition€35.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS RDMT1605M0-D57 WKP25S 6071193 Carbide Milling Insert Rdmt1605m0-d57
€32.20 /unit