Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER RDMT1204M0-D57 WKP35S Carbide Milling Insert Rdmt1204m0-d57 | AD4ZJD 44T213

WALTER TOOLS RDMT1204M0-D57 WKP35S 5918050 Carbide Milling Insert Rdmt1204m0-d57

Item: AD4ZJD Model: RDMT1204M0-D57 WKP35SCross Ref: 44T213 / 5918050
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberRDMT1204M0-D57 WKP35S
Chip-breakerD57
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP35S
Inscribed Circle0.331"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.236"
Rake15°
ShapeRound
StylePositive
Thickness0.187"
Workpiece MaterialCast Iron, Steel
Ansi CodeRDMT1204M0-D57 WKP35S
Chip-breaker CodeD57
Chip-breaker Style10°Chipbreaker Groove
Clearance Angle15°
Coating ProcessCVD
Corner Radius6 mm
Cutting ApplicationMilling
Cutting Edge Length12 mm
Finish - MachiningTiCN+Al2O3+TiCN
For Use WithWalter Tool
Hole TypeCountersink Hole
Insert Holding TypeScrew Held
Insert Size1204M0
Insert StyleRDMT
Iso NumberRDMT1204M0-D57 WKP35S
Manufacturer GradeWKP35S
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Dia.4.4 mm
Number Of Cutting Edges6
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Through Hole Inside Dia.4.4 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.33
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberNose RadiusGradeNo. Of EdgesChip-breakerCoatingPrice
WALTER RDMT0803M0-D57 WKP35S Carbide Milling Insert Rdmt0803m0-d57 | AD4ZHZ 44T196 RDMT0803M0-D57 WKP35S0.315"1/8"RDMT0803M0-D57 WKP35S0.157"Grade WKP35S4D57Chemical vapor deposition€16.21
WALTER RDMT10T3M0-D57 WKP25S Carbide Milling Insert Rdmt10t3m0-d57 | AD4ZJA 44T203 RDMT10T3M0-D57 WKP25S0.285"0.156"RDMT10T3M0-D57 WKP25S0.197"Grade WKP25S4D57Chemical vapor deposition€17.56
WALTER RDMT10T3M0-D57 WKP35S Carbide Milling Insert Rdmt10t3m0-d57 | AD4ZJB 44T205 RDMT10T3M0-D57 WKP35S0.285"0.156"RDMT10T3M0-D57 WKP35S0.197"Grade WKP35S4D57Chemical vapor deposition€17.92
WALTER RDMT1204M0-D57 WKP25S Carbide Milling Insert Rdmt1204m0-d57 | AD4ZJC 44T211 RDMT1204M0-D57 WKP25S0.331"0.187"RDMT1204M0-D57 WKP25S0.236"Grade WKP25S4D57Chemical vapor deposition€20.27
WALTER RDMT1605M0-D57 WKP25S Carbide Milling Insert Rdmt1605m0-d57 | AD4ZJE 44T219 RDMT1605M0-D57 WKP25S0.425"0.219"RDMT1605M0-D57 WKP25S0.315"Grade WKP25S4D57Chemical vapor deposition€28.24
WALTER RDMT1605M0-D57 WKP35S Carbide Milling Insert Rdmt1605m0-d57 | AD4ZJF 44T221 RDMT1605M0-D57 WKP35S0.425"0.219"RDMT1605M0-D57 WKP35S0.315"Grade WKP35S4D57Chemical vapor deposition€28.80
WALTER RDMT2006M0-D57 WKP25S Carbide Milling Insert Rdmt2006m0-d57 | AD4ZJG 44T227 RDMT2006M0-D57 WKP25S0.787"1/4"RDMT2006M0-D57 WKP25S0.394"Grade WKP25S4D57Chemical vapor deposition€35.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS RDMT1204M0-D57 WKP35S 5918050 Carbide Milling Insert Rdmt1204m0-d57
€23.91 /unit