Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 452-30-20-M8-E-55 Vibration/Shock Absorption Mount, Cylindrical, Tapped, M8, 1.18 Inch Dia | CR6GMR

WINCO 452-30-20-M8-E-55 Vibration/Shock Absorption Mount, Cylindrical, Tapped, M8, 1.18 Inch Dia

Item: CR6GMR Model: 452-30-20-M8-E-55Cross Ref: 802AV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height0.79"
Isolator MaterialNatural Rubber
Max. Load Downward Compression227 lbf.
Max. Operating Temp.176°F
Maximum Load Sideways Shear1171 lbf.
MountingConveyor
Overall Dia.1.18"
Resistant ToAbrasion, Wear
ShapeCylindrical
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
StyleOne Tapped Hole
Tap Depth0.31"
Thread SizeM8
Body Height20 mm
Fda ApprovedNot FDA Approved
Isolator Body MaterialNatural Rubber
Overall Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0229
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIsolator MaterialThread SizeHeightDurometerMax. Operating Temp.Maximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialPrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 453.1-19-25-1/4-55Natural Rubber1/4"-200.98"55A176°F90.96 lbf.3/4"Stainless Steel€16.27
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 254-25-1/4X20-12.7-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 453.1-45-51-3/8-55Natural Rubber3/8"-162.01"55A176°F284 lbf.1.77"Stainless Steel€87.18
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 254-50-3/8X16-31.8-55Natural Rubber3/8"-161.69"55A176°F885 lbf.1.97"Stainless Steel€44.32
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"55A176°F285 lbf.2.01"Stainless Steel€112.43
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 453.1-32-38-5/16-55Natural Rubber5/16"-181 1/2"55A176°F155 lbf.1.26"Stainless Steel€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 452-30-20-M8-E-55 Vibration/Shock Absorption Mount, Cylindrical, Tapped, M8, 1.18 Inch Dia
€15.36 /unit