Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK

WALTER TOOLS LNHX1306PDR-L55T WAK15 6796204 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick

Item: CU8LTK Model: LNHX1306PDR-L55T WAK15Cross Ref: 56RK21 / 6796204
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.47 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLNHX1306PDR-L55T
Chip-breakerYes
Chip-breaker CodeL55T
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.024"
Cutting ApplicationFinishing
Cutting Edge Length13 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide, Titanium Nitride
For ToolholderWalter Blaxx
Hole TypeWith Hole
Insert Size1306
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationCast Iron
RakeNegative
ShapeRectangular
StyleLNHX
Thickness0.268"
Width0.472"
Ansi CodeLNHX1306PDR-L55T
Coating ProcessCVD
Insert StyleLNHX
Iso NumberLNHX1306PDR-L55T
Manufacturer GradeWAK15
Material - MachiningCarbide
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15
WALTER P44280-1R15-D57 WSM35S Rectangle Milling Insert, 0.0590 Inch Corner Radius, 0.2170 Inch Thick | CU8LTR P44280-1R15-D57 WSM35S0.217"P44280-1R15-D570.059"-NegativeRectangular, RhombicD5712.7 mm€59.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LNHX1306PDR-L55T WAK15 6796204 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick
€49.47 /unit