Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P2054905-M8 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Tin | CU9JFY

WALTER TOOLS P2054905-M8 6244512 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Tin

Item: CU9JFY Model: P2054905-M8Cross Ref: 428V87 / 6244512
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Coolant FedNon Coolant Through
Drill Bit Size6.8 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Nitride Coated
Helix Angle45°
Number Of Flutes3
Overall Length90 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.8 mm
Shank Length55 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size6.2 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length12 mm
Thread Limit7G
Thread Pitch1.25 mm
Thread SizeM8 x 1.25
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN, O
Shank Type - MachiningStraight
StandardsDIN 371
Tap StyleSpiral Flute
Thread Limit / Class Of Fit7G

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P2054905-M8 6244512 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Tin
€99.96 /unit