GROVE GEAR GR8300095.00 | AY4AKA

GROVE GEAR GR8300095.00 GR-BM830-80-R-140 Quill Input Worm Gear Reducer, 3 Inch Distance, 1684 Inch/lbs Torque, Cast Iron

Item: AY4AKA Model: GR8300095.00Cross Ref: GR-BM830-80-R-140
Limited Availability
€1,185.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input Hp @ 1750 Rpm0.895 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Key Size1/4" x 1 3/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating2574
Output Torque1684 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight69 lbs.

Shipping Info:

Ship weight (kg) 31.05

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeGear RatioOutput TorqueFrameMounting TypeOutput Shaft Dia.Price
GROVE GEAR GR8300517.31 | AX3XTZ GR8300517.31Worm---2454 lbs.-in.56--€1,588.55
GROVE GEAR GR8305710.00 | AX4BZL GR8305710.00--------€1,185.39
GROVE GEAR GR8300123.00 | AX4ETQ GR8300123.00Worm6.151 hpRight Handed Shaft-2037 lbs.-in.180TCBase1 1/4"€1,800.64
GROVE GEAR GR8300021.00 | AX4KHJ GR8300021.00-1.915 hpRight Handed Shaft50:1--Base-€1,557.27
GROVE GEAR GR8305592.00 | AX4LCT GR8305592.00--------€1,800.64
RFQ
GROVE GEAR GR8300269.00 | AX6ABK GR8300269.00--Right Handed Shaft----1 1/4"€1,800.64
GROVE GEAR GR8300139.00 | AX6FFC GR8300139.00Worm---2519 lbs.-in.180--€1,238.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300095.00 GR-BM830-80-R-140 Quill Input Worm Gear Reducer, 3 Inch Distance, 1684 Inch/lbs Torque, Cast Iron
€1,185.39 /unit