Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M24263-G1 Pipe And Conduit Thread Tap, 1-11 Thread Size, 28 mm Thread Length, Vap | CU8ZPB

WALTER TOOLS M24263-G1 6150033 Pipe And Conduit Thread Tap, 1-11 Thread Size, 28 mm Thread Length, Vap

Item: CU8ZPB Model: M24263-G1Cross Ref: 428P84 / 6150033
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€506.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size1.203"
Coolant FedNon Coolant Through
Drill Bit Size1.211"
Extended NeckYes
FinishVaporized
Helix Angle
Number Of Flutes5
Overall Length160 mm
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.25 mm
Shank Length132 mm
Spiral DirectionNeutral
Square Size20 mm
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialCobalt
Tap TypePipe
Thread DirectionRight Hand
Thread Length28 mm
Thread Size1"-11
Threads Per Inch11
Material Grade - MachiningGrade VAP
Measurement SystemFractional Inch
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
StandardsDIN 5156
Tap FinishVAP
Tap StylePipe
Tap Thread Size1"-11
Thread StandardBSPP (G)

Shipping Info:

Ship weight (kg) 0.2817
Ship height (cm)2.54
Ship length (cm)16
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WALTER A25563-NPT1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJK A25563-NPT1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€157.49
WALTER A26563-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJL A26563-NPTF1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€186.97
WALTER A264602-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJM A264602-NPTF1/161/16"-2714 mm80 mmC37.95 mmHigh Speed Steel24.52 mm€180.26
WALTER AC26361-NPTF1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 1/64 Inch Thread Length, 5 Flutes | CU8ZJN AC26361-NPTF1/21/2"-141 1/64"4.906"0.703"50.672"High Speed Steel E1.797"€237.67
WALTER 24361-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJP 24361-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€169.36
WALTER 24460-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJQ 24460-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E3.969"€197.60
WALTER 243612-RP1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJR 243612-RP1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€183.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M24263-G1 6150033 Pipe And Conduit Thread Tap, 1-11 Thread Size, 28 mm Thread Length, Vap
€506.87 /unit