Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 829-020 Coupling 2 Inch Slip Socket Pvc | AE9XZX 6NG57

GEORG FISCHER 829-020 Coupling 2 Inch Slip Socket Pvc

Item: AE9XZX Model: 829-020Cross Ref: 6NG57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket
Max. Temp.140°F
Pipe Size2"
Schedule80

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.38
Ship length (cm)7.87
Ship width (cm)7.87
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeConnection TypeColorMax. Temp.Body MaterialFitting MaterialPrice
GF PIPING SYSTEMS 829-025 Coupling Pvc 2 1/2 Inch Schedule 80 Gray | AB3ULZ 1VFG5 829-025802 1/2"Socket x SocketGray140°FPVC-€24.50
GF PIPING SYSTEMS 829-030 Coupling Pvc 3 Inch Schedule 80 Gray | AB3UMB 1VFG7 829-030803"Socket x SocketGray140°FPVC-€26.11
GF PIPING SYSTEMS 829-040 Coupling Pvc 4 Inch Schedule 80 Gray | AB3UMD 1VFG9 829-040804"Socket x SocketGray140°FPVC-€32.10
GF PIPING SYSTEMS 830-025 Coupling Pvc 2 1/2 Inch Schedule 80 Gray | AB3UMM 1VFH8 830-025802 1/2"FNPT x FNPTGray140°FPVC-€51.16
GF PIPING SYSTEMS 830-030 Coupling Pvc 3 Inch Schedule 80 Gray | AB3UMP 1VFJ1 830-030803"FNPT x FNPTGray140°FPVC-€53.12
GF PIPING SYSTEMS 829-005 Coupling 1/2 Inch Slip Socket Pvc | AE9XZR 6NG52 829-005801/2"Socket x SocketGray140°FPVC-€4.44
GF PIPING SYSTEMS 829-007 Coupling 3/4 Inch Slip Socket Pvc | AE9XZT 6NG53 829-007803/4"Socket x SocketGray140°FPVC-€6.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 829-020 Coupling 2 Inch Slip Socket Pvc
€10.79 /unit